Kennedy Soft Grip Phosphate Finish Adjustable Wrench Set (Kunci Inggris)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp609.900 - Rp1.399.900
Spesifikasi
Jaw MaterialSteel
Special FeaturesCorrosion-resistant Graduated Scale Serrated Jaw Slip-resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twin Pack Drop forged chrome vanadium steel with phosphate anti-corrosion finish. Hardened parallel opening jaws are ground and polished, laser etched with metric graduations for rapid repeatable reference setting. The wide grooved profile of the opening mechanism and coarsely knurled adjusting screw ensures smooth adjustment. Slim head profile allows easy access, the contoured jaws improve grip when used on damaged misshaped fasteners. The unique geomatic cushion grip improves user comfort, is resistant to oil and grease to provide a slip free grip. Securely bonded to the I-beam handle sub frame to prevent the ingress of oil and dirt. Conforms to: BS 6333: 1983, ANSI B107.8: 1977, DIN 3117, ASME B107.8: 1996. Set comprises of: 200mm Overall Length - Jaw Opening: 28.6mm 300mm Overall Length - Jaw Opening: 38.1mm

Ulasan Produk

Tidak ada ulasan