Beli tekiro gun grease di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Pompa Gemuk Manual (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- American Tool Grease Gunatribut:
- Working Pressure (psi): 4500
- Burst Pressure (psi): 10000
- Cartridge Loading (oz): 14
- Cartridge Loading Capacity (cc): 400
- TRUSCO High-pressure Grease GunDeskripsi:It is a grease direct insertion type.
- TEKIRO Pompa Gemuk ManualDeskripsi:Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 16
- Dimension 7 (mm): 455
- Dimension 8 (mm): 1470
- MAXPOWER Grease Gun With Double Leveratribut:
- Capacity (cc): 600
- TEKIRO Selang Pompa GemukDeskripsi:selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcsatribut:
- Material: Polyurethene
- Dimension 1 (mm): 330
- Dimension 2 (mm): 31
- Dimension 3 (mm): 9
- Dimension 4 (mm): 7
- Dimension 5 (mm): 13
- TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- Wipro Air Grease Gun (Semprotan Gemuk)atribut:
- Air inlet (inch): 1/4 NPT
- Air Pressure (psi): 900
- Hose size (inch): 3/8 I.D
- Capacity (cc): 400
- Out Pressure (psi): 4200
- KRISBOW Pompa GemukDeskripsi:Grease Gun 14 Ozatribut:
- Dimensions (LxWxH)(mm): 425x190x70
- Color: Black
- Dimensions (cm): 42.5x19x7
- Grease Gun Capacity (ml): 414
- TRUSCO Pistol Type Grease Gun (Pistol Gemuk)atribut:
- Overall Length (mm): 360
- Finishing Material: Steel
- Weight (kg): 1.3
- Capacity (ml): 400
- Nozzle Length (mm): 160
- Nozzle Connector Diameter: PT1/8R, R1 / 8
- Discharge Volume (ml): 0.6 to 0.7
- Maximum Pressure (MPa): 29.4
- Oil Tank Diameter (mm): 56.4
- TRUSCO Flexible Air Operated Grease GunDeskripsi:It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.atribut:
- Capacity (ml): 400
- Mass (kg): 1.9
- Length (mm): 416
- Air Pressure (MPa): 0.4 to 0.8
- Compatible Grease: No.0, No.1 Consistency
- Discharge Amount (ml/minute): 210
- Form: Pneumatic
- Maximum Pressure (MPa): 24
- Oil Tank Diameter (mm): 62.6
- Specifications: R1/8 (nozzle Screw Connection)
- Yamada Corporation Grease GunDeskripsi:'- 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.atribut:
- Accessories: 240mm straight nozzle (HSP-2)
- Overall Length (mm): 395
- Capacity (ml): 420 (cartridge only)
- Form: Lever type
- Nozzle Connector Diameter: R1/8
- Discharge Volume: 0.93ml /stroke
- Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
- Oil Tank Diameter (mm): 60.5
- JTC Air Operated Grease Pump (Pistol Gemuk)atribut:
- Capacity (L): 20
- Air Inlet Pressure (kg/cm): 4-9
- Grease Output Pressure (kg/cm): 180-405
- Deliver Rate (cc/s): 30
- Yamada Corporation Pistol GemukDeskripsi:Penggunaan:Sangat cocok untuk pemolesan presisi seperti "free plane", "free curved face", "rib", "boss", dan berbagai jenis molding dies lainnya (terutama cetakan plastik). Untuk meluamasi logam seperti aluminium, tembaga, gun metal dan sejenisnya. Pistol gemuk digunakan untuk melumasi mesin yang sulit dijangkau dengan cara manual. Digunakan untuk tempat yang bentuknya rumit dan pemolesannya tidak bisa rata. Tidak akan ada coarse grain setelah electric discharge machining.atribut:
- Specification: For hydraulic nipple
- Compatible: No.2 (grease) penetration
- Overall Length (mm): 401
- Weight (kg): 1.69
- Capacity (ml): Cartridge: 420 / Tetsume: 500
- Nozzle Length (mm): 171
- Maximum Pressure (MPa): 65
- Oil Tank Diameter (mm): 60.5
- Volume per One Discharge (ml): 0.93
- MultiPro Manual Grease PumpDeskripsi:• For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSIatribut:
- Capacity (L): 20
- MAXPOWER Hose For Grease Gunatribut:
- Size: 30 cm
- Kennedy 360 Deg Pneumatic Grease GunDeskripsi:PGC400 360 Degrees handle rotation. Continuous flow. Chrome plated steel body and enamel finish gun. Offset nozzle. Suitable for medium grease. 14oz cartridge - bulk, suction or pump fill. Can be connected to the air brake systems on lorries. 1200 - 6000psi based on 30 - 150psi feed.atribut:
- Overall Diameter: 70mm
- Overall Length: 395mm
- Overall Height: 395mm
- Overall Width: 190mm
- Capacity: 400cc
- Spout/Nozzle Length: 175mm
- Body Material: Steel
- Part Number: KEN5400350K
Daftar Harga tekiro gun grease Terbaru March 2026
| TEKIRO Pompa Gemuk Manual (Pistol Gemuk) | Rp119.900 |
| American Tool Grease Gun | Rp239.900 |
| TRUSCO High-pressure Grease Gun | Rp949.900 |
| TEKIRO Pompa Gemuk Manual | Rp1.499.900 |
| MAXPOWER Grease Gun With Double Lever | Rp399.900 |
| TEKIRO Selang Pompa Gemuk | Rp199.900 |
| TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk) | Rp129.900 |
| Wipro Air Grease Gun (Semprotan Gemuk) | Rp339.900 |
| KRISBOW Pompa Gemuk | Rp279.900 |
| TRUSCO Pistol Type Grease Gun (Pistol Gemuk) | Rp1.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Manual%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/American%20Tool%20Grease%20Gun/P102088173-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20High-pressure%20Grease%20Gun/P101000251-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Manual/5lP105678201-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MAXPOWER%20Grease%20Gun%20With%20Double%20Lever/P102054260-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Selang%20Pompa%20Gemuk/ixP105678681-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Pistol%20Gemuk)/P101000253-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Wipro%20Air%20Grease%20Gun%20(Semprotan%20Gemuk)/P101005783-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Pompa%20Gemuk/kfP104570735-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Pistol%20Type%20Grease%20Gun%20(Pistol%20Gemuk)/P102009024-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Flexible%20Air%20Operated%20Grease%20Gun/P101000239-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Yamada%20Corporation%20Grease%20Gun/P102016213-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MAXPOWER%20Grease%20Gun/P102054253-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Air%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101529035-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Yamada%20Corporation%20Pistol%20Gemuk/P102016206-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MultiPro%20Manual%20Grease%20Pump/4dP103218157-1.jpg)