Spesifikasi
| Specification | For hydraulic nipple |
|---|---|
| Compatible | No.2 (grease) penetration |
| Overall Length (mm) | 401 |
| Weight (kg) | 1.69 |
| Capacity (ml) | Cartridge: 420 / Tetsume: 500 |
| Nozzle Length (mm) | 171 |
| Maximum Pressure (MPa) | 65 |
| Oil Tank Diameter (mm) | 60.5 |
| Volume per One Discharge (ml) | 0.93 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Penggunaan:
Sangat cocok untuk pemolesan presisi seperti "free plane", "free curved face", "rib", "boss", dan berbagai jenis molding dies lainnya (terutama cetakan plastik). Untuk meluamasi logam seperti aluminium, tembaga, gun metal dan sejenisnya. Pistol gemuk digunakan untuk melumasi mesin yang sulit dijangkau dengan cara manual. Digunakan untuk tempat yang bentuknya rumit dan pemolesannya tidak bisa rata. Tidak akan ada coarse grain setelah electric discharge machining.
Sangat cocok untuk pemolesan presisi seperti "free plane", "free curved face", "rib", "boss", dan berbagai jenis molding dies lainnya (terutama cetakan plastik). Untuk meluamasi logam seperti aluminium, tembaga, gun metal dan sejenisnya. Pistol gemuk digunakan untuk melumasi mesin yang sulit dijangkau dengan cara manual. Digunakan untuk tempat yang bentuknya rumit dan pemolesannya tidak bisa rata. Tidak akan ada coarse grain setelah electric discharge machining.
Description
Usage:
It is ideal for precision polishing such as "free plane", "free curved face", "rib", "boss" etc. of various molding dies (especially plastic molds). Metals such as aluminum, copper, gun metal and the like which had been clogged in the past are not clogged, and high polishing efficiency is demonstrated. It is a place where it was too narrow for conventional grinding wheels to polish. Place where shape was complex and uniform finish could not be obtained. Coarse grain after electric discharge machining can be dropped.
It is ideal for precision polishing such as "free plane", "free curved face", "rib", "boss" etc. of various molding dies (especially plastic molds). Metals such as aluminum, copper, gun metal and the like which had been clogged in the past are not clogged, and high polishing efficiency is demonstrated. It is a place where it was too narrow for conventional grinding wheels to polish. Place where shape was complex and uniform finish could not be obtained. Coarse grain after electric discharge machining can be dropped.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Yamada%20Corporation%20Cartridge%20Grease%20Gun%20(Pistol%20Gemuk)/P102016206-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
