Beli teclock sm-112 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Thickness GaugeDeskripsi:Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Minimum Reading (mm): 0.01
- Indication Error (µm): ±20
- monotaro Dial Thickness Gauge (Alat Ukur Ketebalan)Deskripsi:It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded partsatribut:
- Material: Ceramic (probe, anvil
- Scale Interval (mm): 0.01
- Accuracy (µm): 25
- Contact Point Parallelism (µm): 8
- Measuring Range (mm) : 0-10
- Precision: 25µ
- Probe Diameter (mm): 10
- Shinwa Rules Feeler GaugeDeskripsi:Lembar pengukur tipis beragam ukuran untuk cek celah presisi. Ideal untuk keperluan otomotif, permesinan, dan kalibrasi alat.atribut:
- Material: Carbon Tool Steel (SK 6)
- Hardness: HV 360 to 600
- TECLOCK Dial Tension Gaugeatribut:
- Indication Error: ±0.5 scale
- TECLOCK Digital Thickness GaugeDeskripsi:-Since it is a digital type, print output is possible.-For measuring thickness and outer diameter of the metal, etc.-To measure thickness and outer diameter of non-ferrous materials.
- Mitutoyo Thickness GageDeskripsi:The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.atribut:
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- Accuracy (inch): ±0.001
- Insize Digital Thickness GageDeskripsi:Digital Thickness Gauge> Ceramic spindle tip and anvil
- AND Digital Thickness GaugeDeskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- Mitutoyo Digimatic Thickness Gaugeatribut:
- Insertion Depth (mm): 30
- Mitutoyo Dial Thickness Gages Flat Anvil Typeatribut:
- Dial Reading (mm): 0.001
- Force (N): Less than 1.5
- Graduation (mm): 0.001
- Range (mm): 0-1
- Accuracy (mm): ±0.005
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
- Ozaki (Peacock) Analog Dial IndicatorDeskripsi:Dial Gauges are widely used manufacturing plants.- The stem, made of SK quench hardened with strength, is malfunction-free due to fastening.- The shock-proof mechanism prevents gears from damage due to shocks arisen by abruptly pushing up the spindle.- The turning section of the outer frame sealed by the O-ring and the back inside sealed by the packing are waterproof and dust-proof in construction.- The back is increased in strength by four screws, and the lug can be turned 90 degrees in the installation way.atribut:
- Graduation (mm): 0.01
- Repeatability (µm): 5
- Mitutoyo Digital Thickness GaugeDeskripsi:These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
- Insize Digital Thickness Gauge 2871 Seriesatribut:
- Accuracy (inch): +/-0.0008
- Actuation Type: Lever
- Anvil Diameter (inch): 0.394
- Anvil Shape: Flat
- Battery Size: CR2032
- Compatible Wireless Transmitter: Mfr. No. 7306-40
- Construction: Ceramic
- Contact Material: Ceramic
- Data Output Type: Cable, Wireless with Transmitter
- Dimension Type: Inch/Metric
- Maximum Measurement (inch): 0.4
- Maximum Measurement (mm): 10
- Minimum Measurement (inch): 0.0005
- Minimum Measurement (mm): 0.01
- Operation Type: Digital
- Range (inch): 0 to 0.4, 0mm to 10mm
- Resolution: 0.0005inch, 0.01mm
- Niigata Seiki (SK) Thickness GaugeDeskripsi:Thickness Gauge 100MZ. - Measure Gap Width (0.03-1.00) - Material Carbon Steel - Leaf width 12.7mm, Leaf Length 100mm, 25 Pieces/set - Nominal size: 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.11, 0.12, 0.13, 0.14, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00mm.
Daftar Harga teclock sm-112 Terbaru March 2026
| TECLOCK Thickness Gauge | Rp2.099.900 |
| TECLOCK Alat Ukur Ketebalan Analog | Rp1.399.900 |
| TECLOCK Dial Tension Gauges | Rp2.199.900 |
| Mitutoyo Pengukur Ketebalan Dial | Rp1.199.900 |
| Mitutoyo Thickness Gauge | Rp1.599.900 |
| monotaro Dial Thickness Gauge (Alat Ukur Ketebalan) | Rp819.900 |
| Shinwa Rules Feeler Gauge | Rp119.900 |
| TECLOCK Dial Tension Gauge | Rp1.999.900 |
| TECLOCK Digital Thickness Gauge | Rp7.599.900 |
| Mitutoyo Thickness Gage | Rp3.899.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































/29P102248081-8.jpg)









/P101000756-1.jpg)
%20Analog%20Dial%20Indicator/8nP107623311-1.jpg)


%20Thickness%20Gauge/P102224489-1.jpg)