Beli teclock hardness tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  2. TECLOCK Durometer Ordinary Rubber
    Mulai

    Rp7.099.900

    TECLOCK Durometer Ordinary Rubber
    atribut:
    • Type: Stop Hand With Pointer
  3. TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Mulai

    Rp9.499.900

    TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Deskripsi:
    This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
  4. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.199.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  5. TECLOCK Durometer Bolt Soft Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    TECLOCK Durometer Bolt Soft Rubber
    Deskripsi:
    TECLOCK Durometers show the degree of hardness by value whether a non-rigid material like rubber is soft or hard (hardness gauge for rubber or plastic)
    atribut:
    • Type: Stop Hand With Pointer
  6. TECLOCK Durometer General Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.499.900

    TECLOCK Durometer General Rubber
    atribut:
    • Type: Stop Hand With Pointer
  7. TECLOCK Original Standard Durometer
    Mulai

    Rp12.999.900

    TECLOCK Original Standard Durometer
    Deskripsi:
    This is available as TECLOCK original standard based on customers' requirement, even though they are not prescribed in JIS or ISO. Type E 2 durometer for soft rubber with around half of spring load value of Type E, and Type FO to measure hardness of polystyrene sponge for the level of sponge for washing dishes are available.
  8. Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp13.999.900

    Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
  9. Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
  10. Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp10.999.900

    Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    The ability of a material to locally resist hard objects pressing into its surface is called hardness, which is an index to measure the softness and hardness of a material. Based on the principle of Leeb hardness measurement principle, LS251D Leeb Hardness Tester can detect the hardness of a variety of metal materials. It adopts advanced digital probe technology, and the digital signal processing is completed directly on the probe which means that the probe is not easy to be disturbed and provides excellent accuracy. The orientation sensors inside the probe will compensate the measurement errors in different impact directions automatically to ensure the accurate data. Providing a variety of hardness scales , such as Leeb scale (HL), Vickers scale (HV), Brinell scale (HB), Shore scale (HS), Rockwell scale (HRA/HRB/HRC), and they can make a mutual conversion to avoid cumbersome manual calculation. Besides the hardness, the instrument can measure the strength of the materials. The practical value of using LS251D Leeb Hardness Tester for hardness testing lies in its incomparable portable characteristics that bring users a perfect experience.LS251D Leeb Hardness Tester conforms to the following standards:GB/T 13794.1 Metallic materials-Leeb hardness test-Part 1: Test method GB/T 13794.2 Metallic materials-Leeb hardness test-Part 2: Verification and calibration of hardness tester GB/T 13794.4 Metallic materials-Leeb hardness test-Part 4: Tables of hardness values conversion JB/T 9378-2001 Industry standard of Leeb hardness tester JJG 747-1999 Verification regulation of Leeb hardness testerContent:Leeb Hardness Tester 1 SetStandard Leeb hardness block 1 pcsNylon Brush 1 pcsSmall support ring 1 pcs1.5V AA alkaline battery 2 pcsUser Manual 1 pcsCalibration   Report 1 pcsPlastic Case 1 pcs
    atribut:
    • Accuracy (HL): ±12, ±6 (typical)
    • Repeatability (HL): 6
    • Resolution (HL): 1
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
    • Working Temperature Range (°C/%RH): -10 to 50/0 to 85 (no condensation)
  11. Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    Mulai

    Rp1.899.900

    Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  12. TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.099.900

    TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    TECLOCK Dial Thickness Gauge with
    atribut:
    • Graduation (mm): 0.01
  13. ASKER Durometer Type C
    Mulai

    Rp44.999.900

  14. Smart Sensor Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp16.999.900

    Smart Sensor Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Smart Sensor AR936 adalah yang paling serbaguna solusi all-in-one untuk pengujian kekerasan portabel. Yang Leeb hardness prinsip didasarkan pada Dinamis (rebound) metode dan sangat cocok untuk di tempat pengujian benda kerja berat, yang terpasang mesin dan bagian dirakit secara permanen mati rongga cetakan, bantalan dan bagian lainnya, analisis kegagalan kapal tekanan, generator uap dan peralatan lainnya, Pengujian permukaan kecil ruang berongga, Identifikasi material di gudang bahan logam, cepat pengujian DI BERBAGAI MACAM dan multi-mengukur area untuk skala besar benda kerja.
    atribut:
    • Measuring Range: (170-960)HLD, (17-68)HRC, (19-651)HB, (80-976)HV, (30-100)HS, (59-85)HRA, (13-100)HRB
    • Test Direction: Support 360 (plumb down, down, horizontal, inclined up, plumb up)
    • Display: Matrix LCD (128*64dot)
    • Data Store: Max 500 groups
    • Power: 4*1.5 baterai AA V
    • Dimensions (mm): 150x80x38
  15. ASKER Rubber Hardness Tester A Type (Alat Uji Kekerasan)
    Mulai

    Rp19.999.900

    ASKER Rubber Hardness Tester A Type (Alat Uji Kekerasan)
    Deskripsi:
    Type A durometer for general rubber (medium hardness).It is a "Type A durometer (for medium hardness)" widely used in domestic and overseas standards such as JIS K 6253-3, ISO 7619-1, and ASTM D 2240. It is the mainstream for measuring the hardness of various rubber products.The shape of the push needle is a conical trapezoid with a height of 2.50 mm.The pressurized surface that comes into contact with the sample is as wide as 44 mm wide x 18 mm deep, enabling stable measurement. There is a long leg type (AL type) that can measure even if the measurement part of the sample is narrow or dented.
    atribut:
    • Usage: General Rubber
    • Dimensions (mm): 44x18
    • Hole Diameter (mm): 3
    • External Dimensions (mm): Approximately 57x30x76
    • Scale Range : 0 to 100 points
  16. Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp40.999.900

    Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Dasqua Hight Quality HR-150A Manual Operate Rockwell Hardness TesterThis hardness tester is used for detemining Rockwell hardness of hard alloys, quenched and unquenched steels.Manual testing process, no need for electric controlling
    atribut:
    • Maximum Load (kg): 150
    • Load Range (kg): 60,100,150
    • Initial Range Load (kg): 10
    • Maximum Test Height (m): 108
    • Depth Of Throat (m): 135
    • Maximum Depth Of Spindle Below Base (m): 50
    • Machine Height (m): 630
    • Size Of Base (m): 180x465
Daftar Harga teclock hardness tester Terbaru October 2026
TECLOCK Hardness Tester (Alat Uji Kekerasan)Rp9.899.900
TECLOCK Durometer Soft PlasticRp7.799.900
TECLOCK Durometer Ordinary RubberRp7.099.900
TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)Rp9.499.900
SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Rp4.199.900
TECLOCK Durometer Bolt Soft RubberRp8.999.900
TECLOCK Durometer Plastic / Hard RubberRp8.399.900
TECLOCK Durometer General RubberRp9.499.900
TECLOCK Original Standard DurometerRp12.999.900
Mitutoyo Hardness Tester (Alat Uji Kekerasan)Rp13.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)