Beli taps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Volkel Hand Tap Set (Set Mata Tap)Deskripsi:Hand taps (set of 23 pcs.) incl. ratchet HSS-E M 3 - M 12Contents:1x HSS-E Hand taps (set of 3 pcs.) M 3 (57326)1x HSS-E Hand taps (set of 3 pcs.) M 4 (57330)1x HSS-E Hand taps (set of 3 pcs.) M 5 (57334)1x HSS-E Hand taps (set of 3 pcs.) M 6 (57338)1x HSS-E Hand taps (set of 3 pcs.) M 8 (57342)1x HSS-E Hand taps (set of 3 pcs.) M 10 (57346)1x HSS-E Hand taps (set of 3 pcs.) M 12 (57350)1x Adjustable tap wrench, zinc die cast No. 1.1/2 (13015)1x Tap holder with ratchet, size 1 (10001)atribut:
- Nominal Diameter: M 3-12
- TEKIRO Hand Tap Set (Set Mata Tap)Deskripsi:High quality 9 CrSi MaterialStrong & DurableEasy to use
- SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- 21-piece taper tap/second tap/bottoming tap set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 7-piece threading die set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 5-piece tap extractor set- 1-piece tap and die ratchet wrench- 2-piece tap adapter set M3-M4, M5-M12- 1-piece round die adapter M3-M12- 1-piece operating lever- 1-piece chrome-vanadium steel hex key 4MM- 1-set thread pitch gauge- SATA tap and die ratchet wrench with higher torque output than traditional wrenches, convenient operation and good endurance.- Made of high-quality HSS through all-grinding- Surface underwent vapor oxidation treatment, ensuring more smooth tapping without caking- Longer service life than traditional tap- Scope of application: in general, thread machining of carbon steel, alloy steel, cast iron, etc.atribut:
- Made In: China
- SKC Hand Tap (Mata Tap)Deskripsi:Country Manufacturer : China
- TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- Volkel Hand Tap Set (Set Mata Tap)Deskripsi:P.K.20 Hand taps (set of 22 pcs.) M 3 - M 12Contents:1x HSS-G Hand taps (set of 3 pcs.) M 3 (27326)1x HSS-G Hand taps (set of 3 pcs.) M 4 (27330)1x HSS-G Hand taps (set of 3 pcs.) M 5 (27334)1x HSS-G Hand taps (set of 3 pcs.) M 6 (27338)1x HSS-G Hand taps (set of 3 pcs.) M 8 (27342)1x HSS-G Hand taps (set of 3 pcs.) M 10 (27346)1x HSS-G Hand taps (set of 3 pcs.) M 12 (27350)1x Adjustable tap wrench, zinc die cast No. 1.1/2 (13015)atribut:
- Material: HSS-G
- Standard: DIN Standard
- Packing: In Plastic Case
- Nominal Diameter: M 3-12
- Type Of Thread: Metric ISO-thread DIN 13
- YG1 Hand Tap Set T7109 Series (Set Mata Tap)atribut:
- Material: HSS
- SOMTA Tap Wrench Adjustable (Gagang Tap)Deskripsi:Adjustable Tap WrenchesFor direct application of hand taps.atribut:
- Standard: DIN 1814
- Volkel Tap and Die Set Non-Serial Form (Set Alat Tap dan Senai)Deskripsi:Hand tap DIN 352, non-serialSet per 3 pcs. Round Dies DIN 223Contents:1x Tap holder with Ratchet for right- and left-hand-turn, Size 1 VÖLKEL 10001 1x Adjustable Tap Wrenches DIN 1814 Size 1 VÖLKEL 13010 1x Adjustable Tap Wrenches DIN 1814 Size 2 VÖLKEL 13020 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 20 x 5 VÖLKEL 15002 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 20 x 7 VÖLKEL 15003 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 25 x 9 VÖLKEL 15004 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 30 x 11 VÖLKEL 15005 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 38 x 14 VÖLKEL 15007 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 3 x 0.5 VÖLKEL 27426 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 4 x 0.7 VÖLKEL 27430 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 5 x 0.8 VÖLKEL 27434 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 6 x 1.0 VÖLKEL 27438 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 8 x 1.25 VÖLKEL 27442 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 10 x 1.5 VÖLKEL 27446 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 12 x 1.75 VÖLKEL 27450 1x Hand tap set, non-serial, DIN 352, HSS-G, M 3 x 0.5 VÖLKEL 27626 1x Hand tap set, non-serial, DIN 352, HSS-G, M 4 x 0.7 VÖLKEL 27630 1x Hand tap set, non-serial, DIN 352, HSS-G, M 5 x 0.8 VÖLKEL 27634 1x Hand tap set, non-serial, DIN 352, HSS-G, M 6 x 1.0 VÖLKEL 27638 1x Hand tap set, non-serial, DIN 352, HSS-G, M 8 x 1.25 VÖLKEL 27642 1x Hand tap set, non-serial, DIN 352, HSS-G, M 10 x 1.5 VÖLKEL 27646 1x Hand tap set, non-serial, DIN 352, HSS-G, M 12 x 1.75 VÖLKEL 27650atribut:
- Material: HSS-G
- Volkel Tap Wrench (Gagang Tap)atribut:
- Standard: DIN 1814
- Volkel HexTap and Round Die Set (Set Alat Tap dan Senai)Deskripsi:HexTap - Double ended tap + round dies (set of 22 pcs.) M 3 - M 20Contents:1x Threading-Bit 1/4" HexTap S M 3 (67026)1x Threading-Bit 1/4" HexTap S M 4 (67030)1x Threading-Bit 1/4" HexTap S M 5 (67034)1x Threading-Bit 1/4" HexTap S M 6 (67038)1x Threading-Bit 1/4" HexTap S M 8 (67042)1x Threading-Bit 1/4" HexTap S M 10 (67046)1x Double Ended Tap, Multi-Drive HexTap DS M 12 (67050)1x Double Ended Tap, Multi-Drive HexTap DS M 14 (67051)1x Double Ended Tap, Multi-Drive HexTap DS M 16 (67052)1x Double Ended Tap, Multi-Drive HexTap DS M 18 (67053)1x Double Ended Tap, Multi-Drive HexTap DS M 20 (67054)1x HSS Round die M 3 (27426)1x HSS Round die M 4 (27430)1x HSS Round die M 5 (27434)1x HSS Round die M 6 (27438)1x HSS Round die M 8 (27442)1x HSS Round die M 10 (27446)1x HSS Round die M 12 (27450)1x HSS Round die M 14 (27454)1x HSS Round die M 16 (27458)1x HSS Round die M 18 (27462)1x HSS Round die M 20 (27466)atribut:
- Material: HSS-G
- Packing: In Wooden Case
- SKF Portable Induction Heater Kitatribut:
- Dimensions (WxLxH) (mm): 450x500x100
- Current Consumption (A): 10 (max)
- Heating Temperature (°C): 200 (max)
- Heating Temperature Control (°C): 40.0 - 200.0
- Voltage (V): 220.0 – 240.0
- Workpiece Bore Diameter (mm): 30.0 – 320.0
- Workpiece Weight (kg): 20 (max)
- Workpiece Width (mm): 85 (max)
Daftar Harga taps Terbaru October 2026
| Volkel Hand Tap Set (Set Mata Tap) | Rp4.699.900 |
| TEKIRO Hand Tap Set (Set Mata Tap) | Rp28.900 |
| Yamawa Solid Round Dies (Mata Senai) | Rp999.900 |
| SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai) | Rp3.899.900 |
| SKC Hand Tap (Mata Tap) | Rp29.900 |
| TEKIRO Tap and Die Set (Set Alat Tap dan Senai) | Rp569.900 |
| Volkel Hand Tap Set (Set Mata Tap) | Rp2.299.900 |
| YG1 Hand Tap Set T7109 Series (Set Mata Tap) | Rp309.900 |
| SOMTA Tap Wrench Adjustable (Gagang Tap) | Rp269.900 |
| TRUSCO Automatic Carbide Punch | Rp479.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2bP108156083-1.jpg)
/6dP105678229-11.jpg)
/qyP105275970-1.jpg)
/azP109199395-1.jpg)
/85P103208293-2.jpg)
/huP103684642-3.jpg)
/myP108155826-1.jpg)
/P102193181-1.jpg)
/3tP109229137-1.jpg)

/nfP108156843-1.jpg)
/opP108156889-1.jpg)

/7zP108156287-1.jpg)
/6qP103594242-2.jpg)
%20HT%20(Mata%20Tap)/P102804115-1.jpg)

/ogP108155880-1.jpg)
%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)
/bgP104055412-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)