Kennedy Tap & Die Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.599.900
Spesifikasi
Number of Dies7
Number of Pieces32
Number of Taps21
Tap Dimensions StandardDIN 1814, DIN 225
Tap Finish/CoatingUncoated
Tap MaterialHigh Speed Steel
Thread Size RangeM3 - M12
Thread StandardMetric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A comprehensive threading set containing machine ground metric Taps and Dies made from durable high speed steel.

Contents:
(1) Bar Type Tap Wrench: M1-M12
(7) HSS Dies: 3-0.50, 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75
(7) Straight Flute Plug Taps: 3-0.50, 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75
(1) Metric Thread Pitch Gauge
Carrying Case
(7) Straight Flute Second Taps: 3-0.50, 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75
(7) Straight Flute Taper Taps: 3-0.50' 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75
(1) Flat Bladed Screwdriver: 6mm
(1) Die Stock: 25mm OD

Standards:
Conforms to ISO529 and BS1127
Tap Dimensions Standards: DIN 1814 DIN 225
Feature
- A comprehensive set of machine ground HSS taps and dies
- Manufactured from high speed steel for rigidity
- Supplied in a metal carry case for easy mobility and storage

Ulasan Produk

Tidak ada ulasan

Halaman Terkait