Beli tape antislip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Lakban Anti Slip (Selotip)Deskripsi:This antislip tape has a non-abrasive textured surface to protect against slips and falls in areas where footwear is not worn such as around swimming pools, in showers, locker rooms, and on boat surfaces.atribut:
- UNSPSC: 31201513
- Adhesive Properties: Aggressive Adhesive
- Glow In The Dark: No
- Imperial Tape Length (ft): 60
- Message Legend: No Legend
- Minimum Application Temperature (°F): 50
- Minimum Tape Performance Temperature (°F): -20
- Product Form: Continuous Roll
- Specifications Met: ADA; NFSI; OSHA
- Standards: ADA; NFSI certified for High Traction; OSHA; Prop 65
- Tape Pattern: Solid
- TRUSCO Fluorescent Anti-Slip Tape (Outdoor)Deskripsi:For outdoor use.(Places require waring something on foot)atribut:
- Color: Yellow/Black (Zebra)
- Abrasive Type: Aluminium Oxide
- Adhesive Force (N/25mm): 15
- Base Material: Resin Finished Cloth
- Tape Length (m): 3
- Tape Thickness (mm): 0.85
- Tensile Strength (N/25mm): 740
- Applications: For Outdoor Use.(Places Require Waring Something on Foot)
- Purpose of Use: For outdoor (overall walking place except bare feet)
- 3M Lakban Anti Slip Safety Walk Tipe B (Selotip)Deskripsi:A highly durable non-slip tape for general flat surfaces that is effective in preventing falls. Effective both indoors and outdoors. It can be used for steps such as stairs and slopes of buildings, vehicles, construction equipment, and trucks. Please use it for risk management of fall prevention accidents by simple construction of just peel off the backing paper and paste it. For steps such as slopes, stairs vehicles, airplanes, construction machinery, etc.atribut:
- Adhesion Strength (N/25mm): 22
- Tensile Strength (N/10mm): 115
- Adhesive Strength (N/10mm): 8.8
- Adhesive: Rubber type
- Tape Thickness (mm): 0.8
- Tape Length (m): 18
- Base Material: Plastic film
- Type of Abrasive Grain: Mineral particles
- Tensile Strength (N/25mm): 285
- Main application: Anti-slip function
- Adhesive Force (N/mm): 8.8/10; 22/25
- KRISBOW Lakban Anti Slip (Selotip)Deskripsi:ANTI SLIP TAPE 2INX20M SRST1 BLK- Suitable for all smooth surface, painted Wood, Tile, Concrete, Glass, Lamiate, Plastic, Metal, Polished Stone- Easy to use- Abrasive surface- Strong adhesive- Easy to install- Durableatribut:
- Dimensions (cmxm): 5x20
- Type: ANTI SLIP TAPE
- Color: Black
- monotaro Non-Slip Tiger TapeDeskripsi:Factory and stairs, passage, etc.atribut:
- Color: Yellow x black
- Tape Thickness (mm): About 0.7
- Base Material: PVC
- Tape Width (mm): 50
- Adhesive: Acrylic
- 3M Lakban Anti Slip Safety Walk Tipe HD untuk Flat/Heavy Walking (Selotip)Deskripsi:Non-slip tape for heavy walking. Since the abrasive grains on the surface are large and rough, dirt and mud are not easily clogged. Even in a harsh environment with a lot of traffic and a lot of dirt and mud, it shows a certain grip. For outdoor use. (Walking places other than bare feet)atribut:
- Material: Base material: Plastic film, Adhesive: Rubber, Abrasive grain: Mineral particle
- Width (mm): 100
- Thickness (mm): 1.5
- Adhesion Strength (N/25mm): 29
- Color: Black
- Tensile Strength (N/25mm): 280 (vertical)
- Length (m): 5
- Main application: Anti-slip function
- Feature: Outdoor use
- Adhesive Force (N/mm): 29/25
- Base Material: Plastic film
- TRUSCO Number: 364-6114
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- 3M Lakban Anti Slip Safety Walk Tipe SB (Selotip)atribut:
- Durability (years): Approx. 2 to 2.5
- Adhesion Strength (N/25mm): 23
- Tensile Strength (N/10mm): 114
- Adhesive Strength (N/10mm): 9.2
- Adhesive: Rubber type
- Tape Length (m): 5
- Base Material: Plastic film
- Type of Abrasive Grain: Mineral particles
- Tensile Strength (N/25mm): 285
- Remark: For plane
- Adhesive Force (N/mm): 9.2/10; 23/25
- Feature: Water and oil resistant
- Main application: Anti-slip function
- Where to Use: For indoor use
- monotaro Lakban Anti Slip Outdoor (Selotip)Deskripsi:Produk ini juga sering disebut dengan Safety Walk Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 5
- Abrasive Type: Mineral Particles (Aluminium Oxide)
- Adhesive Power (g/25mm): 1500
- Base Material: Aluminium Foil
- Durability (years): about 1 to 1.5 (standard)
- Extensibility (%): 25
- Operating Temperature Range (°C): - 5 to 50
- Specification: Both indoor and outdoor use.
- Tape Thickness (mm): 1.55 (± 0.3)
- Tensile Strength (kgf/25mm): 6
- Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
- Tesa Tape Anti-Slip TapeDeskripsi:-Viscosity is strong, possible to applicable to uneven surface.-Excellent abrasion resistance, water resistance, weather resistance and oil resistance.-Effective for indication of danger because of the tiger type.-For indoor/outdoor dual purpose.atribut:
- Color: Yellow-Black
- Thickness: 0.7mm
- Viscosity: 6N/10mm
- Tensile Strength: 38.4N/10mm
- Base Material: Polyvinyl Chloride (lead free)
- Abrasive Grain Materials: Mineral Particles
- Adhesive Materials: Acrylics
- 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- Daimaru Lakban Anti Slip (Selotip)atribut:
- Color: Black
- Size (mmxm): 48x5
- TRUSCO Lakban Anti Slip Tipe Indoor (Selotip)Deskripsi:Use:Indoor use. (Places require walking barefoot)atribut:
- Abrasive Grain: Synthetic Rubber Particles
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Tape Length (m): 5
- Tape Thickness (mm): 0.65
- Tensile Strength (N/25mm): 34
- monotaro.id Lakban Anti Slip Safety Walk (Selotip)Deskripsi:monotaro.id safety walk atau yang sering disebut sebagai anti slip tape atau lakban anti licin tersedia dengan ukuran lebar 5 cm dan panjang 5 meter. Memiliki berbagai pilihan warna yang dapat disesuaikan dengan kebutuhan customer. Adapun piihan warnanya adalah kuning - hitam, hitam, kuning, merah, abu abu, putih/ clear, orange, hiau, biru, dan merah putih. Item ini cocok digunakan di tangga untuk menghindari slip atau terpeleset ketika menaiki/menuruni tangga. Dalam proses pemasangannya, pastikan medianya bersih dan kering untuk penggunaan item ini secara optimal.atribut:
- Length (m): 5
- Width (cm): 5
- POLLAK Lakban Anti Slip (Selotip)atribut:
- Width (mm): 50
- Length (m): 5
- NCA Lakban Anti Slip (Selotip)Deskripsi:Entrance of buildings and factories. For stairs and inclined passages. Around the machine, work bench. For steps such as forklifts and construction machinery. On a stepladder.atribut:
- Base Material: Aluminium Foil
- Adhesive: Acrylic
- Color: yellow
- Abrasive Type: Silicon carbide, aluminum oxide
- Weight (g): 550
- Tape Length (m): Five
- AS ONE Part Number: 6-6811-03
- Adhesive strength (N / 25mm): 20
- Main Uses: For non-slip
- TRUSCO Number: 001-1461
- Tape Thickness (mm): 0.8
- Tape Width (mm): 100
- Tensile Strength (N/25mm): 147
- TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip)atribut:
- Type: Roll type
- Base Material: Polyester film
- Abrasive Grain: Aluminium Oxide
- Tape Thickness (mm): 0.8
- Adhesive: Acrylic
- Tensile Strength (N/25mm): 383
- Adhesive Force (N/25mm): 32
- Car-Boy Lakban Anti Slip Zara X 2 (Selotip)atribut:
- Material (surface): Mineral particles
- Adhesive: Acrylic
- Tape Width (mm): 50
- Tape Thickness (mm): Approx. 1
- Tape Length (m): Five
- Base Material: Aluminium
- Characteristic: Outdoor use
- Main Uses: For non-slip
Daftar Harga tape antislip Terbaru October 2025
Non Brand Lakban Anti Slip (Selotip) | Rp509.900 |
TRUSCO Fluorescent Anti-Slip Tape (Outdoor) | Rp219.900 |
3M Lakban Anti Slip Safety Walk Tipe B (Selotip) | Rp2.399.900 |
KRISBOW Lakban Anti Slip (Selotip) | Rp99.000 |
monotaro Non-Slip Tiger Tape | Rp179.900 |
3M Lakban Anti Slip Safety Walk Tipe HD untuk Flat/Heavy Walking (Selotip) | Rp2.399.900 |
TRUSCO Lakban Anti Slip Outdoor (Selotip) | Rp159.900 |
3M Lakban Anti Slip Safety Walk Tipe SB (Selotip) | Rp629.900 |
monotaro Lakban Anti Slip Outdoor (Selotip) | Rp249.900 |
Tesa Tape Anti-Slip Tape | Rp319.900 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)