3M Lakban Anti Slip Safety Walk Tipe C (Lakban Anti Slip/Anti Licin)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Durability (years)Approx 1
Adhesion Strength (N/25mm)18
Tensile Strength (N/10mm)118
Adhesive Strength (N/10mm)7.2
AdhesiveRubber type
Tape Thickness (mm)1.1
Tape Length (m)5
ColorGray
Base MaterialPlastic film
Tape Width (mm)100
Tensile Strength (N/25mm)295
Adhesive Force (N/mm)7.2/10; 18/25
FeatureWater and oil resistant
Main applicationAnti-slip function
TRUSCO Number001-1509
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slip accidents can be prevented by simply installing the backing paper.


The effect will not change even if it is splashed with water or oil. High-performance quality that meets US MIL and ASTM standards.


A cutter is required for cutting.


Non-slip tape product for indoor use with soft plastic surface and cushioning effect.


Shower room and poolside where water is used for flat, indoor and light walks.


For play facilities, RV vehicles, athletic machine steps, pallets, factory rollers, etc.
Feature
It is a non-slip tape that you just peel off the backing paper and stick.

It is a product with a plastic surface that is soft to the touch.

For flat, indoor, and light walking.

Ulasan Produk

Tidak ada ulasan