TRUSCO Anti-Slip Tape for Outdoor Use

Kondisi Barang:
Sebelum PPN:
Rp3.899.900
Spesifikasi
Abrasive GrainSilicon carbide, aluminum oxide
AdhesiveAcrylic
Adhesive Force20N/25mm
Base MaterialAluminum foil
FeatureWater and oil resistant
Main applicationAnti-slip function
Tape Length (m)5
Tape Thickness (mm)0.8
Tensile Strength (N/25mm)147
Where to UseOutdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to install, it will surely stop your feet from slipping and increase the degree of safety. The anti-slip effect does not change even when water or oil is applied, it fits well on uneven surfaces, and can be used immediately after application due to its excellent adhesive strength.
General buildings, stairs inside and outside factories, etc. Scaffolding for aerial work such as construction sites. Building entrances and floors around machine tools.
* A cutter is required for cutting.

Ulasan Produk

Tidak ada ulasan