Beli tali carmantel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STERLING ROPE Rope (Tali)
    Mulai

    Rp6.699.900

    STERLING ROPE Rope (Tali)
    Deskripsi:
    Arborist Rescue Ropes are available in nylon, polyester, or nylon/polyester construction. They offer low stretch and excellent durability for fall protection and rescue applications. Choose from a variety of colors, lengths, diameters, and working load limits.
    atribut:
    • UNSPSC: 31151504
    • Rope Construction: Kernmantle
    • Rope Core: Yes
    • Rope Item: Rescue Rope
    • Rope Sub-Category: Arborist
    • Rope Type: Static
    • Standards: NFPA 1983.2012
  2. TITAN Tali Kernmantel Statis Putih dengan Penanda Hitam (Tali Statis)
    Mulai

    Rp4.499.900

    TITAN Tali Kernmantel Statis Putih dengan Penanda Hitam (Tali Statis)
    Deskripsi:
    48 Strands Braided Rope
    atribut:
    • Strength Test Result (kgf): 2142
  3. Cerro Polyester Kernmantle Rope
    Mulai

    Rp2.899.900

    Cerro Polyester Kernmantle Rope
    Deskripsi:
    Produk ini juga merupakan tali yang dibangun dengan inti interior (thekern) yang dilindungi oleh selubung luar anyaman (mantel) yang dirancang untuk mengoptimalkan kekuatan, daya tahan, dan fleksibilitas. serat inti memberikan kekuatan tarik tali, sementara selubung melindungi inti dari abrasi saat digunakan. Tali karmantel ini memiliki bahan Polyester.
  4. ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (tali)
    Mulai

    Rp379.900

    ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (tali)
    Deskripsi:
    Arborist Climbing Ropes are available in a variety of colors and materials, with kernmantle, diamond braid, solid braid, and double braid construction. Use for climbing applications in tree work.
  5. KIP Rope Cord PPD (Tali Tambang)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp129.900

    KIP Rope Cord PPD (Tali Tambang)
    Deskripsi:
    TALI TAMBANG PPD KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PPD, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 36 MMPANJANG 220 METERKELEBIHAN :1. Tidak mudah putus2. Tahan panas3. Cocok untuk ikat barang dan ikat kapal4. Cocok untuk pembuatan jaring, gawang, tambang emas, tambang batu, perkebunan, dan bermacam2 kegunaan lainnya.
    atribut:
    • Length (m): ± 220
    • Material: PPD
    • Color: White Pattern
  6. VPRO Kernmantel Static Rope
    Mulai

    Rp1.899.900

    VPRO Kernmantel Static Rope
    atribut:
    • Diameter (mm): 10.5
    • Breaking Strengh (kgs): 1800.0
  7. Blue Water Tali Statis Second Plus (Tali Karmantel Statis)
    Mulai

    Rp7.299.900

    Blue Water Tali Statis Second Plus (Tali Karmantel Statis)
    Deskripsi:
    -A rope excellent in friction and cut resistance with nylon as inner core covered and woven with 16 strand polyester._x000D_-Conforms to CE, UL, UIAA._x000D_-Various lead rope, binding, fixing, general work._x000D_-For rescuing._x000D_-Non-elastic rope.
    atribut:
    • Color: White
    • Inner Core Materials: Nylon
    • Coating Part: Polyester
    • Purpose of Use: Various lead rope, binding, fixing, general work. For rescuing.
  8. TRUSCO Sign Rope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    TRUSCO Sign Rope
    Deskripsi:
    -It is a black and yellow 2-color tiger rope that can be used for safety signs and landmarks.-Restricted access/Indication of danger zone.
    atribut:
    • Color: Yellow-Black
    • Wire DiameterxLength: 10.0mmx100m
    • Packaging: Band Winder
    • Purpose of Use: Restricted access/Indication of danger zone.
  9. POWERTEC PP Multi (Nylon) Rope
    14%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    POWERTEC PP Multi (Nylon) Rope
    atribut:
    • Material: PolyPropylene
    • Color: White
  10. Non Brand Utility & Rigging Rope (Tali Serbaguna)
    Mulai

    Rp459.900

    Non Brand Utility & Rigging Rope (Tali Serbaguna)
    Deskripsi:
    Arborist Climbing Ropes are available in a variety of colors and materials, with kernmantle, diamond braid, solid braid, and double braid construction. Use for climbing applications in tree work.
  11. KIP PE Plastic Rope (Tali Tambang)
    Mulai

    Rp259.900

    KIP PE Plastic Rope (Tali Tambang)
    Deskripsi:
    TALI TAMBANG PE KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PE, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 16 MMPANJANG 220 METERTambang jenis PE biasa digunakan untuk mengikat barang seperti pengikat terpal mobil pick up, truck, kontainer, bisa digunakan sebagai tali pengikat di kapal, untuk pekerjaan proyek bangunan gedung, mengangkat suatu beban yang cukup berat karena ketahanan terhadap gesekan sangat baik, dan banyak lagi kegunaannya sesuai dengan keperluan Anda masing-masing.Kelebihan dari tambang jenis PE tidak mudah putus dan juga tahan panas.
    atribut:
    • Length (m): ± 220
    • Material: Polyethylene
  12. Xinda Katrol Tiga (Puli Triple)
    Mulai

    Rp2.099.900

    Xinda Katrol Tiga (Puli Triple)
    atribut:
    • Material: 7075 aircraft grade aluminum
    • Breaking Load (kN): 22
    • Compatible Rope (mm): 7-11
    • Work Load (kN): 18
  13. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  14. Non Brand Tali Karmantel Statis
    Mulai

    Rp359.900

    Non Brand Tali Karmantel Statis
    Deskripsi:
    Tali yang didesain khusus untuk keperluan panjat tebing rappeling climbing. Dengan ketebalan 12mm dan serat yang kuat membuat tali ini dapat menahan bobot hingga 2400kg.Tali ini biasa digunakan untuk berbagai kebutuhan seperti panjat tebing, rappeling, trekking, crossing, camping, life saving, hammocking, dan lainnya.
    atribut:
    • Diameter (mm): 12
    • Material: High Strength Polyester
Daftar Harga tali carmantel Terbaru October 2026
STERLING ROPE Rope (Tali)Rp6.699.900
TITAN Tali Kernmantel Statis Putih dengan Penanda Hitam (Tali Statis)Rp4.499.900
Cerro Polyester Kernmantle RopeRp2.899.900
ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (tali)Rp379.900
KIP Rope Cord PPD (Tali Tambang)Rp129.900
VPRO Kernmantel Static RopeRp1.899.900
Blue Water Tali Statis Second Plus (Tali Karmantel Statis)Rp7.299.900
TRUSCO Sign RopeRp589.900
POWERTEC PP Multi (Nylon) RopeRp289.900
YUTAKAMAKE Nylon Rope (Tali Nilon / Tali Tambang)Rp74.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)