STERLING ROPE Rope (Tali)

Sebelum PPN:
Rp6.699.900 - Rp22.999.900
Spesifikasi
UNSPSC31151504
Rope ConstructionKernmantle
Rope CoreYes
Rope ItemRescue Rope
Rope Sub-CategoryArborist
Rope TypeStatic
StandardsNFPA 1983.2012

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Arborist Rescue Ropes are available in nylon, polyester, or nylon/polyester construction. They offer low stretch and excellent durability for fall protection and rescue applications. Choose from a variety of colors, lengths, diameters, and working load limits.
Feature
Rope Item Rescue Rope Rope Sub-Category Arborist Rope Diameter 1/2 in Rope Material Polyester Rope Length 200 ft Working Load Limit 908 lb Rope Core Strand Count 0 Rope Construction Kernmantle Tensile Strength 9 081 lb Rope Core Yes Blue Min Breaking Strength (MBS) 40.4 kN Rope Type Static Elongation at 300 lb 0.9 Percent Package Type Spool Elongation at 10 Percent MBS 2.4 Percent Carrying Weight 119 g/m Standards NFPA 1983.2012

Ulasan Produk

Tidak ada ulasan