Beli takel 5 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Matlock Hand Chain Hoist Complete with Overload Brakeatribut:
- Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
- Load Chain Diameter: 8mm
- Product Number: MCH2T
- Hook Type: Safety Hook
- Weight Each: 14.6kg
- Number Columns of Load Chains: 1
- Standard Lift: 3m
- Capacity (kg): 2000
- Load Chain Diameter (mm): 8
- Standard Lift (m): 3
- Weight Each (Kg): 14.6
- OSTEQ Chain Hoist 5 Tonatribut:
- Load Chain: 10x30
- Strands of Load Chain: 2
- Strands Lift (m): 3.0
- Moving Distance Of Load Wheel With One Meter Lifting (m): 163.4
- Effort Required to Lift Rated Load (N): 435
- Capacity (t): 5
- Running Test Load (kN): 61.25
- TEKIRO Gergaji Lipatatribut:
- Size (inch): 10
- Material: Steel Blade
- Handle Length (cm): 30
- Saw Length (cm): 25
- Saw Thickness (mm): 1.5
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
- Tyrone Katrol Rantai HSC 2Ton (Takel)atribut:
- Capacity: 2 Ton
- KITO Katrol Tangan Rantai (Takel)Deskripsi:KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- TOYO Chain Blockatribut:
- Color: Orange
- Material: Carbon Steel
- Tyrone HSC Chain Block 3Ton (Katrol)atribut:
- Capacity (t): 3
- TEKIRO Handsaw TPR HandleDeskripsi:TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Dimension 4 (mm): 35
- Dimension 5 (mm): 116
- KITO CB Series Manual Chain HoistDeskripsi:-Has a high mechanical efficiency and demonstrates excellent workability with minimum manual force.-A load chain of the world's highest level(breaking stress of 1000N/mm² or more)and outstanding brake performance.
- Wasser Pompa CelupDeskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- DEKO Folding Saw (Gergaji Lipat)atribut:
- Handle Material: ABS
- Saw blade material: SK 5 Baja
- KITO CB Series Manual Chain Hoistatribut:
- Material: Load Chain: Special Alloy Steel
Daftar Harga takel 5 ton Terbaru December 2025
| Matlock Hand Chain Hoist Complete with Overload Brake | Rp6.399.900 |
| OSTEQ Chain Hoist 5 Ton | Rp4.699.900 |
| TEKIRO Gergaji Lipat | Rp79.900 |
| ULTRA Hoist Chain Block 5T | Rp2.899.900 |
| KRISBOW Hand Pallet | Rp3.499.900 |
| ULTRA Hoist Chain Block Type HSZ-B | Rp959.900 |
| KRISBOW Katrol Rantai Heavy Duty | Rp1.499.900 |
| Tyrone HSC Chain Block 5Ton | Rp4.499.900 |
| Tyrone Katrol Rantai HSC 2Ton (Takel) | Rp2.099.900 |
| KITO Katrol Tangan Rantai (Takel) | Rp6.499.900 |
Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)



























































































































































/P102265918-1.jpg)
/P102173886-1.jpg)
/P101002492-1.jpg)

/P102265925-1.jpg)



/jxP104969717-1.jpg)

/ipP108388673-1.jpg)