Beli table lifter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bishamon Mobile Lift Table
    Mulai

    Rp8.599.900

    Bishamon Mobile Lift Table
    Deskripsi:
    MobiLift BX BXB Series - Mobile Lift TablesLift Table MobiLift™ BX (Manual Lift) & BXB (Electric Lift) SeriesElectric-Hydraulic Mobile Scissor Lift Tables​Bishamon’s MobiLift™ scissor lift tables minimize lifting, reaching and stretching by allowing workers to easily move and position loads. These mobile lifting tables are designed with improved ergonomics, rugged construction, and high quality materials for excellent performance and reliability.MobiLift tables are available in a variety of capacities and raised heights, and can satisfy a wide range of applications. All models are made with heavy-duty materials and include captured scissor rollers for maximum stability. They feature high quality casters and wheels for excellent maneuverability, and a foot actuated caster brake. All MobiLift mobile lifter tables and mobile elevating tables are powder coated for an attractive durable finish.EASY MOBILITY - Premium Casters And Push Handle For Easy MobilityCAPACITY - Load Capacities From 330 To 1760 Lbs.PUMP OPERATION - Battery Push Button Or Manual Foot Pump OperationMODEL TYPES - Double Scissor And Stainless Steel Models AvailableMobiLift Highlights- Hand Lever Lowering ControlManual Operation- Convenient Foot Lever PumpManual Operation- Battery Compartment with ChargerBattery Operation- Push Button ControlBattery Operation- Removable, Pendant Push Button Control
  2. TRUSCO Hand Lifter
    Mulai

    Rp9.699.900

  3. Superform Double Scissor Hydraulic Lift Table MLTD Series
    Mulai

    Rp9.799.900

    Superform Double Scissor Hydraulic Lift Table MLTD Series
    Deskripsi:
    Superior cable type lowering as standard.
  4. OIC Lift Table
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.499.900

  5. TRUSCO Hand Lifter
    Mulai

    Rp10.999.900

    TRUSCO Hand Lifter
    Deskripsi:
    Elevation of luggage can be done easily.Standard type that can be used for a wide range of use.Equipped with a oil type fast forward device that automatically switches the rising pitch according to the weight of the luggage package.
    atribut:
    • Fast Forward Device: None
  6. monotaro Lift Table
    Mulai

    Rp5.999.900

    monotaro Lift Table
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
  7. KENTA Double Scissor Lift Table
    Mulai

    Rp169.999.900

    KENTA Double Scissor Lift Table
    Deskripsi:
    Heavy duty design.Meet EN1570 norm andANSI/ASME safety standard.High quality power unit made.
    atribut:
    • Power Pack (V/Hz): 380/50
  8. Superform Standard Hydraulic Lift Table MLT Series
    Mulai

    Rp4.499.900

    Superform Standard Hydraulic Lift Table MLT Series
    Deskripsi:
    - Full welded steel construction.-Ergonomically designed lifter / transport features handy hydraulic foot pump to elevate formed edge platform, reducing strain and fatigue.-Used for lifting, transporting, positioning, assembling and stacking.-Easy to operate brakes keeps unit stationary while loading and unloading.
  9. TRUSCO Table Lift
    Mulai

    Rp54.999.900

    TRUSCO Table Lift
    Deskripsi:
    By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.
    atribut:
    • Equal Load (kg): 1000
    • Table Dimension (mm) W x L: 650 x 1050
    • Table Height (mm): 155 to 735
    • Motor Output (kW): 0.4
  10. TRUSCO Hand Lifter For Moving Molds
    Mulai

    Rp21.999.900

    TRUSCO Hand Lifter For Moving Molds
    Deskripsi:
    Lifting method: Foot-operated hydraulic type (spindle oil: ISO-VG22 used)
    atribut:
    • Roller Diameter (mm): 38.1
    • Equal Load (kg): 230
    • Table Dimensions (mm): 500x800
    • Table Height (mm): 330-870
    • Number of steps (times): 36
    • Wheel Diameter (mm): 100
    • Stroke (mm): 540
    • Wheel Material: Rubber
  11. KENTA Transfer Lift Table
    Mulai

    Rp22.999.900

    KENTA Transfer Lift Table
    Deskripsi:
    More easier for loadding and unloading operations by means of ball transfer unit.Electric:800W DC power pack made.
  12. Endolift Scissors Lift Table
    Mulai

    Rp6.399.900

    Endolift Scissors Lift Table
    Deskripsi:
    WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
  13. KESTONE Lift Table
    Mulai

    Rp7.499.900

  14. KENTA Pneumatic Lift Table
    Mulai

    Rp23.999.900

    KENTA Pneumatic Lift Table
    Deskripsi:
    Airbag structure using high-quality, more reliable, more secureThe use of safe and clean gas as a power source, does not require complex electrical and hydraulic systems
    atribut:
    • Table Height (Load - Overload) (mm): 230-840
    • Air Pressure (MPa): 0.7
  15. Okudaya Giken Lift Table Caddy
    Mulai

    Rp7.999.900

    Okudaya Giken Lift Table Caddy
    Deskripsi:
    A one-touch push button switch that facilitates lifting and lowering.A drive U that starts at hand to ensure smooth running.Comes with a lowering adjustment valve that prioritizes safety.It can be recharged at any time with the built-in charger. (AC100V)Braking is a powerful electric brake type.Built-in automatic load check valve.Safety is reinforced in each part to support a safe working environment for everyone.
  16. KENTA Electric Lifting and Moving Lift Table
    Mulai

    Rp179.999.900

    KENTA Electric Lifting and Moving Lift Table
    Deskripsi:
    Great design of electric Liftric movingEasy to move,even under load.The ideal Lifting table for frequently changing work sites and operating conditons.Strong battery and powerful hydraulic pump.Lift and lower at the touch of a button.Very stable.Brake is releasedVia drawbar handle.Fully compliant with EN1570.
    atribut:
    • Dimensions w (mm): 610
    • Dimensions l2 (mm): 1380
    • Dimension H4 (mm): 1165
    • Dimension L (mm): 1020
    • Dimension W1 (mm): 667
  17. Dalton Lift Table
    Mulai

    Rp5.499.900

  18. Superform Roller Conveyor Hydraulic Lift Tables MLT-R Series
    Mulai

    Rp11.999.900

    Superform Roller Conveyor Hydraulic Lift Tables MLT-R Series
    Deskripsi:
    Quick loading and unloading is possible with this specially designed lift table.
    atribut:
    • Dimension of Table (mm): 815x500
    • Castor Wheel (Ø mm): 125x40
    • Foot Pedal Cycles to Max. Height (mm): 27
    • Diameter of the Rollers (mm): 50
    • Height of Handle from the Ground (mm): 990
    • Maximum Lifting Height (mm): 880
    • Minimum Height (mm): 285
    • Quantity of Rollers: 8
    • Space Between the Rollers (mm): 105
    • Type: Roller Conveyor Hydraulic Lift Table
  19. KRISBOW Skid Lifter Elektrikk 1T
    Mulai

    Rp27.999.900

    KRISBOW Skid Lifter Elektrikk 1T
    atribut:
    • Charger Battery (V/A): 12/6
    • Fork Height Lower (cm): 8.5
    • Fork Height Raised (cm): 82.5
    • Load Center (cm): 46
    • Motor (V): 12
    • Wheel Material: PU
    • Capacity (kg): 1000
    • Type: Electric Skid Lifter
    • Width Over Fork (cm): 68
Daftar Harga table lifter Terbaru December 2025
Bishamon Mobile Lift TableRp8.599.900
TRUSCO Hand LifterRp9.699.900
Superform Double Scissor Hydraulic Lift Table MLTD SeriesRp9.799.900
KRISBOW Meja Hidrolik Scissor LiftRp5.899.900
OIC Lift TableRp7.499.900
TRUSCO Hand LifterRp10.999.900
monotaro Lift TableRp5.999.900
KENTA Double Scissor Lift TableRp169.999.900
Superform Standard Hydraulic Lift Table MLT SeriesRp4.499.900
TRUSCO Table LiftRp54.999.900

Data diperbarui pada 11/12/2025 (Harga belum termasuk PPN)