KENTA Electric Lifting and Moving Lift Table (Troli Scissor Lift Meja)

Sebelum PPN:
Rp179.999.900
Spesifikasi
Dimensions w (mm)610
Dimensions l2 (mm)1380
Dimension H4 (mm)1165
Dimension L (mm)1020
Dimension W1 (mm)667

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Great design of electric Liftric moving
Easy to move,even under load.
The ideal Lifting table for frequently changing work sites and operating conditons.
Strong battery and powerful hydraulic pump.Lift and lower at the touch of a button.
Very stable.
Brake is released
Via drawbar handle.
Fully compliant with EN1570.

Ulasan Produk

Tidak ada ulasan