Beli sweeper manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)
    Mulai

    Rp2.999.900

    monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)
    Deskripsi:
    Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.
    atribut:
    • Power: Manual
    • Cleaning Capacity (m²/hour): about 1850
    • Color: Blue
    • Dimensions (front width x depth x height) (mm): About 570x590x1140
    • Dust box capacity (L): 25
    • Material: Resin (ABS)
    • Sweeping width (dust collection width) (mm): 550
    • Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
  2. NILFISK Sweeper Manual
    Mulai

    Rp9.099.900

    NILFISK Sweeper Manual
    Deskripsi:
    Nilfisk sweepers help you pick up debris while keeping dust under control. Our range offers dust-free sweeping for any size application and for both indoor and outdoor tasks. Nilfisk sweepers are designed to withstand tough working conditions. They are durable and ensure high productivity.
  3. SPJR Manual Sweeper
    Mulai

    Rp5.099.900

    SPJR Manual Sweeper
    Deskripsi:
    Manual operation means no fuel required.Dust box capacity is 25L.
    atribut:
    • Cleaning Width (mm): 5500
    • Dust box capacity (L): 25
    • Work Capacity (m²/hour): Approx. 2000
    • Drive Type: Manual
    • Dimensions (mm): 620×590×450
  4. Alphalux High Speed Polisher (Mesin Poles Lantai)
    Mulai

    Rp11.999.900

    Alphalux High Speed Polisher (Mesin Poles Lantai)
    atribut:
    • High Speed: 175RPM
    • Working Width Brush: 20inch
  5. KARCHER Hand Sweeper S 4
    Mulai

    Rp5.599.900

    KARCHER Hand Sweeper S 4
    Deskripsi:
    The ergonomically designed Kärcher Sweeper S 4 efficiently collects a wide range of dirt. In addition to regular sweeping, it can be used for a variety of purposes, such as cleaning up spring flower storms and autumn leaves and volcanic ash. The main brush and site brush have a cleaning width of 51 cm, allowing you to clean up an area of ​​up to 1800 m2 per hour. The main brush is linked to the tires, so by pushing the handle and walking, the dirt is efficiently transported to the dust container. In addition, the side brushes, which can be attached without tools, have long brushes that thoroughly sweep up dirt in corners and corners. The angle of the handle can be freely changed when cleaning, so it can be adjusted to the optimal height for the user. In addition, you can easily dispose of the dirt by removing the dust box from the main unit without touching the dirt. When storing, the handle can be folded up and put away, so it does not take up space. It can also be easily carried by holding the handle.
    atribut:
    • Body Material: Plastic
    • Frame Material: Plastic
    • Dust Container Capacity (L): 20
    • Cleaning Capacity (m²/hour): 1800 (when using one side brush)
    • Working Width (mm): 510 (when using side brush)
    • Dimensions LxWxH (mm): 760×600×940
  6. KARCHER Professional Walk Behind Sweepers
    Mulai

    Rp15.999.900

    KARCHER Professional Walk Behind Sweepers
    Deskripsi:
    KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
  7. NILFISK Sweeper Manual (Penyapu Manual)
    Mulai

    Rp11.999.900

    NILFISK Sweeper Manual (Penyapu Manual)
    Deskripsi:
    SM800 is a manually-operated sweeper ideal for limited space or congested areas. SM800 picks up paper, leaves-even small screws, nails, bolts, cans, crown corks and cigarettes off outdoor spaces as well as indoor floors. Its the quick clean-up solution for warehouses, small factories, car parks, retail stores, malls, schools, hotels, office buildings, bus/railway stations and convention centres. The rugged corrosion proof frame makes this manual sweeper very reliable and robust. That combined with two main and side brooms, make the sweeper extremely efficient, 5 times faster than a traditional broom, saving time and costs. Furthermore, the hopper is very light, strong and equipped with a carrying handle for easy emptying. The SM800 sweeper will keep your premises presentable without hard work. - Over throw system with two brooms gives excellent sweeping performance when sweeping large debris. - Large ergonomic handle with a soft grip makes the machine easy to manoeuvre. - Dual caster wheels in the front are positioned behind the side brooms and are therefore always in a clean swept area. - Large non-marking wheels makes it easy to push and extremely manoeuvrable. - Rugged corrosion proof frame. - Large 34 liters hopper. - Quick and fume free operation. - Mechanically simple, its virtually service free.
    atribut:
    • Motor Power Source: Manual
    • Dimensions (mm): 1470x920x1120
    • Hopper Volume (L): 38
    • Main broom (mm): 480
    • Productivity 2 Side Brooms (m²/hour): 3680/1840
    • Working Width Side Broom (mm): 920 (2 side)
  8. Superform Platform
    Mulai

    Rp9.599.900

    Superform Platform
    atribut:
    • Capacity (kg): 300
    • Overall Height (mm): 2180
    • Fork Spread (mm): 600/690
  9. TENNANT Manual Sweeper (Sapu Dorong)
    Mulai

    Rp35.999.900

    TENNANT Manual Sweeper (Sapu Dorong)
    Deskripsi:
    Tennant S3 is a manual sweeper with a tank capacity of 50 L. Tennant S3 makes it easy to work on a floor broom because dust and dirt disappear instantly in one go. This tool does not use a machine but is run by a belt driver. Tennant S3 is suitable for use in Parking Areas, Sports Fields, Medium Warehouses, and others.
    atribut:
    • Cleaning Coverage (m²): 500
    • Sweeping Width (cm): 80
    • Dirt Bin Capacity (L): 50
    • Drive Type: Belt
    • Dimensions (cm): 109x76x41
  10. CONDOR Road Sweeper
    Mulai

    Rp16.999.900

    CONDOR Road Sweeper
    atribut:
    • Brush (Sheet): 2
    • Cleaning Capacity (m/hour): 1600
    • Cleaning Width (mm): 550
    • Depth (mm): 1160
    • Dust box capacity (L): 20
    • Height (mm): 840
    • Material: Polystyrene
    • Width (mm): 565
  11. Amano Clean Power Manual Walk Through
    Mulai

    Rp25.999.900

    Amano Clean Power Manual Walk Through
    Deskripsi:
    -Compact type that can clean even in narrow spaces.-Made of resin, it is lightweight and foldable, making it easy to store.-Efficiently collects dirt, fallen leaves, etc. in factories, warehouses, and outdoors.
    atribut:
    • Cleaning Width (mm): 650 (Dust Collection Width)
    • Dust box capacity (L): 40
    • Work Capacity (m²/hour): 2000
    • Dimensions (WxD) (mm): 790x1400
    • Part Number: 628-8054
  12. KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)
    Mulai

    Rp179.999.900

    KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)
    Deskripsi:
    TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
  13. TASKI Polisher High Speed (Mesin Poles Lantai)
    Mulai

    Rp54.999.900

    TASKI Polisher High Speed (Mesin Poles Lantai)
    atribut:
    • Working Width (cm): 50
    • Cable Length (m): 15
    • Brush Pressure (N/cm²): 0.03
    • Brush/Pad Speed (rpm): 1200
  14. KRISBOW Alat Penyapu Lantai Manual
    Mulai

    Rp4.299.900

    KRISBOW Alat Penyapu Lantai Manual
    atribut:
    • Dimensions (mm): 980x720x360
    • Cleaning Width (mm): 650
    • Efficiency (m²/hour): 2450
  15. monotaro Sweeper Hand Vacuum Cleaner
    Mulai

    Rp3.799.900

    monotaro Sweeper Hand Vacuum Cleaner
    Deskripsi:
    Easy cleaning without electricity, just push and walk!Ideal for outdoor cleaning where power cords cannot reach.750mm cleaning width allows for speedy cleaning of wide areas.The brushes on both sides can suck up and roll up dirt along the wall.The brush height can be adjusted to adjust how much it rolls up.The handle has a pocket for storing small items.
    atribut:
    • Material: Resin (PP)
    • Color: Blue
    • Cleaning Width (mm): 750 (Dust Collection Width)
    • Power: Manual
    • Dust box capacity (L): 50
    • Cleaning Capacity (m²/hour): Approx. 2350
    • Dimensions (WxDxH) (mm): Approx. 770 x770x990
  16. Handymen Sepatu Boots Safety Low Budget (Sepatu Proyek)
    Mulai

    Rp449.900

    Handymen Sepatu Boots Safety Low Budget (Sepatu Proyek)
    atribut:
    • Material: Mill Leather
    • Insole: Spon eva 15mm
    • Shoe Height (inch): 8
    • Ketebalan Kulit (mm): 1.8-2.00
  17. Rubbermaid Dual Action Bristle Mechanical Sweeper (Penyapu Karpet Mekanis)
    Mulai

    Rp1.899.900

    Rubbermaid Dual Action Bristle Mechanical Sweeper (Penyapu Karpet Mekanis)
    Deskripsi:
    The Rubbermaid Commercial Dual-Action Bristle Mechanical Carpet Sweeper contains 2 types of bristle brush rolls for to collect dust, dirt and debris from carpets. This carpet sweeper is made from durable galvanized steel and ABS plastic and works well for bare floors and low-pile carpets. Efficient 7.5" sweep path, plus rubber bumper to protect furniture and walls.
    atribut:
    • Color: Black
    • Size (inch): 7.5
    • Material Type: Galzanized Steel
Daftar Harga sweeper manual Terbaru October 2026
monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)Rp2.999.900
NILFISK Sweeper ManualRp9.099.900
SPJR Manual SweeperRp5.099.900
AQUA SYSTEM Eco SweeperRp6.499.900
Alphalux High Speed Polisher (Mesin Poles Lantai)Rp11.999.900
KARCHER Hand Sweeper S 4Rp5.599.900
KARCHER Professional Walk Behind SweepersRp15.999.900
NILFISK Sweeper Manual (Penyapu Manual)Rp11.999.900
Superform PlatformRp9.599.900
TENNANT Manual Sweeper (Sapu Dorong)Rp35.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait