TENNANT Manual Sweeper (Sapu Dorong)

Sebelum PPN:
Rp35.999.900
Spesifikasi
Cleaning Coverage (m²)500
Sweeping Width (cm)80
Dirt Bin Capacity (L)50
Drive TypeBelt
Dimensions (cm)109x76x41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tennant S3 is a manual sweeper with a tank capacity of 50 L. Tennant S3 makes it easy to work on a floor broom because dust and dirt disappear instantly in one go. This tool does not use a machine but is run by a belt driver. Tennant S3 is suitable for use in Parking Areas, Sports Fields, Medium Warehouses, and others.
Feature
- Side brush speed adjustment - Easy to use, innovative preset cleaning system with three different work levels. - Ergonomically designed handle, contoured and padded for operator comfort - TwinMax sweeping technology combines overthrow and direct sweeping principles to pick up a greater variety of debris with one machine. - Large 1.8 ft3 / 50 L hopper reduces empties and is easy to remove, simplifying the cleaning process and increasing operator productivity.

Ulasan Produk

Tidak ada ulasan