monotaro Sweeper Hand Vacuum Cleaner

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.799.900
Spesifikasi
MaterialResin (PP)
ColorBlue
Cleaning Width (mm)750 (Dust Collection Width)
PowerManual
Dust box capacity (L)50
Cleaning Capacity (m²/hour)Approx. 2350
Dimensions (WxDxH) (mm)Approx. 770 x770x990

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy cleaning without electricity, just push and walk!
Ideal for outdoor cleaning where power cords cannot reach.
750mm cleaning width allows for speedy cleaning of wide areas.
The brushes on both sides can suck up and roll up dirt along the wall.
The brush height can be adjusted to adjust how much it rolls up.
The handle has a pocket for storing small items.
Warning
*Please do not use for purposes other than cleaning.
*Does not absorb dust or fine sand.
*Specifications and appearance may change without notice. Please note in advance.
Use
For cleaning inside factories, around buildings, inside warehouses, and on roadsides. For collecting fallen leaves.

Ulasan Produk

Tidak ada ulasan