Beli surface grinding machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Perfect Surface Grinding Machineatribut:
- Auto Cross Feed Increment (mm): Approx. 0.5 to 20
- Auto Cross Feed Motor (HP): 1/5
- Auto Down Feed (mm/time): 0.001 to 0.999 (2mm/rev; 0.005mm/gr) (Option)
- Coolant Pump: 1/8 (Option)
- Cross Feed on Hand Wheel (mm): 5/rev: 0.02/gra
- Floor Space (mm): 3450x2050x1900 (LxWxH)
- Hydraulic Pump Motor (HP): 2
- Maximum Distance Center of Spindle to Table (mm): 550 (Option: 650)
- Maximum Grinding Surface (mm): 400x800
- Rapid Power Cross Feed (mm/minute): 1100 (60Hz) / 900 (50Hz)
- Rapid Power Head Elevation (mm/minute): Power Rapid Up/Down System (Option): 550 (60Hz) / 450 (50Hz); NC Auto Down Feed System (Option): 300
- Spindle Motor (HP): 5
- Table Grinding Surface (mm): 400x800
- Table Guideway: V & Flat way
- Table Speed (m/minute): Approx. 5 to 25
- Vertical Feed on Hand Wheel (mm): 2/rev: 0.01/gra
- Wheel Dimensions (mm): 405x50x127
- Wheel Speed (rpm): 1750 (60Hz) / 1450 (50Hz)
- Non Brand Electric Grinding Machine (Mesin Poles Lantai)Deskripsi:The MPG-24E motor is an electric floor grinding machine which has convenient blade replacement system and is a surface treatment grinder used for fast removal of epoxy coatings and fast grinding of protruding surfaces.atribut:
- Working Width (mm): 550
- Height (mm): 1100
- HP (Power): 220V Single Phase 3HP
- Maximum Performance (m²/hour): 200
- 3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)Deskripsi:A grindstone for surface grinders. This is a ceramic grindstone that uses precision molding abrasives that apply 3Ms core technology, micro-replication technology (high-definition surface technology). Contributes to significant productivity improvement, reduction of tool costs, and improvement and stabilization of workpiece quality.atribut:
- Material: Abrasive: Ceramic abrasive, Binder: Vitreous (Vitrified)
- Outer Diameter (φmm): 200
- Hole Diameter (φmm): 50.8
- Grinding Wheel Peripheral Speed (m/minute): 2400
- Thickness (mm): 19
- Abrasive: 93DA
- Abrasive Grain Size: 120
- TRUSCO Number: 819-1113
- OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)Deskripsi:Produk SK Wedge Belts SPC dari OPTIBELT ini memiliki size panjang datum dari 2000-12500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 18
- Max. Manufacturing Length [mm]: 21000
- Minimum Pulley Diameter (mm): 224
- DAYTON Bench Grinder (Mesin Gerinda Duduk)atribut:
- UNSPSC: 27112704
- NORTON Saw Gumming Grinding Wheel White (Batu Gerinda Datar)atribut:
- Abrasive Wheel Type: T1
- Material: Aluminium Oxide
- Color: White
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- Husqvarna Concrete Floor Grinder (Mesin Poles Lantai)atribut:
- Item: Concrete Floor Grinder
- Material Application: Ceramic, Concrete
- Number of Speed Settings: 1
- Series: PG
- Husqvarna Concrete Grinder (Mesin Poles Lantai)Deskripsi:Perfect for grinding adhesive residue, paint, and spackle on medium-sized concrete areas. It efficiently grinds due to high rpm levels and a wide range of discs available for various applications. The self-adjusting floating cover with brush skirt follows the surface and creates a tight seal to prevent dust from entering the surrounding environment.atribut:
- Operation: Walk-Behind
- Item: Concrete Grinder
- Kit Contents: (1) Bare Tool
- Power Source: Corded
- Series: PG
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- DENVER INDUSTRIAL High Speed Precision Lathe MachineDeskripsi:STANDARD ACCESSORIES:- XZ-axes auto. lubrication system- Metric / inch gear box- Coolant device- Longitudinal apron motion feed 1.Tailstock (for LA) 2. Tailstock two steps device (for LG)- 3-jaw scroll chuck 7" (for LA)- 1. 3-jaw scroll chuck 9" (for LG)- Back plate of chuck- Steady rest 6"- Center sleeve- Dead center- Tool post screw wrench- Level pads- Tools & tool box- Operation manualOPTIONAL ACCESSORIES:- Follow rest- 4-jaw independent chuck 12"- Face plate 14"- Digital readout- Halogen light- Back splash guard- 3-Jaw strong scroll chuck(instead of 3-jaw scroll chuck)- Quick change tool post (instead of tool post )- CE equipment- Taper turning attachment- Grinder- Hydraulic copy attachmentatribut:
- Bed Length (mm): 2490 (98.03inch)
- Carriage Width (mm): 485 (19.09inch)
- Cross Slide Travel (mm): 250 (9.84inch)
- Diameter Barrel (mm): Ø52 (2.05inch)
- Distance Between Centers (mm): 1500 (59.06inch)
- Number of Spindle Speeds: 12 Steps
- Spindle Bore Diameter (mm): A2-6 - ø70 mm (2.76inch) / D1-6 - ø62 mm (2.44inch)
- Spindle Nose: A2-6 / D1-6
- Spindle Speed Range (rpm): 25 - 1800
- Swing Over Bed (mm): 460 (18.11inch) / 560 (22.05inch)
- Swing Over Cross Slide (mm): 280 (11.02inch) / 380 (14.96inch)
- Taper of Barrel: M.T. 4
- Tool Shank (mm): 20x20 (0.79x0.79inch)
- Top Slide Travel (mm): 125 (4.92inch) (Compound Rest Travel)
- Travel of Barrel (mm): 140 (5.51inch)
- Width Of Bed (mm): 317 (12.5inch)
- KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)atribut:
- Max. Face Mill Capacity (mm): 100
- Spindle Drive: Gear Head
- Spindle Speed Step: 6
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- COSMO KIKAI Tabletop surface grinding machineDeskripsi:The grinding wheel spindle, supported by angular bearings adjusted with preload and lubricant, ensures precise operation and sustained rigidity over long periods. The direct connection between the grinding wheel spindle and motor results in low noise. The table base features a V-shaped groove for forced lubrication, ensuring smooth table movement. The table movement utilizes a rack and pinion drive system. A standard-equipped sliding surface lubrication pump ensures lubrication reaches every part of the machine.atribut:
- Cutting Edge Length (mm): Table T-groove: 12.7 x 17.5 x 398
- Included Accessories: Motor, pin spanner, grindstone, manual oil pump, grindstone holder, tool set, magnet chuck, tool box, diamond wheel dresser, instruction manual
- Motor Voltage (V): Single-phase 100 3/4 HP
- Platform Dimensions (mm): 440x430
- Wheel size (mm): 180 (diameter) x 13 (width) x 31.75 (hole diameter)
- BANDO V-Belt SPC Type (Van Belt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.atribut:
- Material: Rubber
- Width (mm): 22
- Min Diameter Pulley (mm): 225
- Thickness (mm): 18
- Angle (°): 40
Daftar Harga surface grinding machine Terbaru November 2026
| Perfect Surface Grinding Machine | Rp1.099.999.900 |
| Non Brand Electric Grinding Machine (Mesin Poles Lantai) | Rp49.999.900 |
| 3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda) | Rp2.399.900 |
| OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt) | Rp439.900 |
| DEWALT Bench Grinder (Mesin Gerinda Duduk) | Rp2.199.900 |
| DAYTON Bench Grinder (Mesin Gerinda Duduk) | Rp9.999.900 |
| NORTON Saw Gumming Grinding Wheel White (Batu Gerinda Datar) | Rp269.900 |
| KRISBOW Mesin Milling Universal | Rp199.999.900 |
| KRISBOW Scrubber & Polisher (Mesin Poles Lantai) | Rp10.999.900 |
| Wipro Grinding Macine (Mesin Gerinda) | Rp2.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/hbP106518623-1.jpg)
/5oP106566204-1.jpg)
/gcP104820588-1.jpg)
/8kP102099308-5.jpg)
/p2P109322902-1.jpg)
/P102274897-4.jpg)

/gtP101517605-6.jpg)
/2gP108533088-1.jpg)

/ohP107720881-1.jpg)
/p6P107720906-1.jpg)

/j6P101005690-2.jpg)

/0mP104575022-3.jpg)


/P102039052-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)