COSMO KIKAI Tabletop surface grinding machine

Sebelum PPN:
Rp189.999.900
Spesifikasi
Cutting Edge Length (mm)Table T-groove: 12.7 x 17.5 x 398
Included AccessoriesMotor, pin spanner, grindstone, manual oil pump, grindstone holder, tool set, magnet chuck, tool box, diamond wheel dresser, instruction manual
Motor Voltage (V)Single-phase 100 3/4 HP
Platform Dimensions (mm)440x430
Wheel size (mm)180 (diameter) x 13 (width) x 31.75 (hole diameter)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The grinding wheel spindle, supported by angular bearings adjusted with preload and lubricant, ensures precise operation and sustained rigidity over long periods. The direct connection between the grinding wheel spindle and motor results in low noise. The table base features a V-shaped groove for forced lubrication, ensuring smooth table movement. The table movement utilizes a rack and pinion drive system. A standard-equipped sliding surface lubrication pump ensures lubrication reaches every part of the machine.

Ulasan Produk

Tidak ada ulasan