Beli supreme cable distributor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Greenlee Cable Puller (Mesin Penarik Kabel)Deskripsi:Cable pullers generate strong pulling force to draw building wire, datacom cable, and other large-diameter cable through conduit. Also known as cable tuggers, their motorized capstan turns a pulling rope that's been fed through conduit and attached to cable at the other end. They require a pulling rope with a capacity that matches or exceeds the puller's maximum pulling force. The cable weight, conduit length, and number of bends (legs) in the run are factors to consider when selecting a cable puller to provide the necessary pulling force.
- Greenlee Electrical Cable Feeder (Mesin Pendorong Kabel)Deskripsi:Cable feeders move cable from reels and into conduit to assist the puller at the other end of the run. They feed cable from more than one reel at the same time, allowing faster pulls and requiring fewer people to manage the reels. Their speed adjusts to match the puller speed, and they guide cable between their tires to prevent kinks and tangles.atribut:
- Application: Cable Feeding
- Current (A): 15
- Includes: Pendant; Toggle Switch
- Power Source: Corded
- Voltage (V): 115 AC
- Frequency (Hz): 60
- Cable Capacity: 5 x 750 MCM Cable; 6 x 500 MCM Cable; 8 x 250 MCM Cable
- Horsepower (HP): 1/2 hp
- Manufacturer Part Number: 6810
- Maximum Compatible Conduit Size (inch): 2
- Motor: Low Speed
- Mounting Type: Wheeled Base
- No Load Pulling Speed (fpm): 36
- Number of Wheels: 2
- Outside Height (inch): 37.5
- Overall Length (inch): 41
- Overall Width (inch): 27.5
- UNSPSC: 24112007
- Greenlee Cable Puller Sheave (Katrol Pemandu Penarik Kabel)Deskripsi:Cable sheaves ease movement of pulling rope and guide it onto the capstans as it's retracted by a powered cable puller. Also known as cable pulley wheels, these smooth, grooved wheels minimize friction on the rope to reduce wear. Selecting a sheave with a capacity that matches or exceeds the pulling force of the cable puller reduces the risk of breaking or buckling during pulls.atribut:
- Includes: (2) Sheave Bushings; (2) Sheave Pin Clips; Sheave; Sheave Pin; Yoke Frame
- Features: Self-Lubricating Bearings; Strong Welded Frames
- Material: Aluminium Alloy Roller with Bearings, Steel
- Product Type: Hook Sheave
- Maximum Capacity (lbs): 4000
- Sheave Width (inch): 5
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- Greenlee Cable Pulling Rope (Tali Nilon / Tali Tambang)Deskripsi:Cable pulling rope provides the line to install building wire or datacom cable in conduit. One end feeds through conduit and connects to the cable, and the other end attaches to a powered cable puller that draws the cable through the conduit. The rope features a double-braided inner core and outer jacket for strength with minimal stretch. A spliced eye at each end of the rope forms secure connection points. Selecting a rope with a capacity that matches or exceeds the puller's maximum pulling force reduces the risk of fraying or snapping during pulls.atribut:
- Product Type: Pulling Rope
- Maximum Capacity (lbs): 10000
- Rope Diameter (inch): 1/2
- UNSPSC: 27113101
- MSA Noise-Reducing Communication Headsets & Earplugs (Penutup Telinga)atribut:
- UNSPSC: 46181903
- Auxiliary Input (mm): 3.5 Mono Plug
- Band Color: Black
- Band Material: Cloth
- Battery Size: AAA
- Battery Type: Disposable
- Button Functions: Volume Up/Down
- Cable Style: Straight
- Connection Type: 3.5mm Mono
- Cup Color: Black
- Cushion Material: Foam
- Dielectric: Yes
- Earmuff Style: Behind-the-Neck
- Electrically Insulated: No
- Environmental Listening: Yes
- Features: Adjustable Volume; Automatic 4 hr Shut Off
- Includes: (2) Battery
- Includes Batteries: Yes
- Intrinsically Safe: Yes
- Manufacturer Part Number: 10082166
- Noise Canceling: Yes
- Noise Reduction Rating NRR (dB): 19
- Number of Batteries: 2
- Radio Band Type: No Radio Band
- Replacement Pad Grainger Part Number: 3THJ3
- Series: Supreme Pro-X
- Standards: ANSI S3.19-1974; CSA Class B
- Style: Foldable
- Two-Way Radio Communication Type: Listen
- Weight (oz): 1.2
- Wired Connection Type (mm): 3.5 Mono Jack
- Tom & Jerry Label Sticker (Stiker Label)Deskripsi:Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.atribut:
- Color: White
- Number of Sheets: 10
- Rule: Unruled
- APC Smart-UPS C LCD 230VDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cableatribut:
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C20
- Output Voltage Distortion: Less than 5% at full load
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
- Enerpac Hydraulic Hose AssemblyDeskripsi:Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
- LYLE Forklift Traffic Control Signatribut:
- ADA Compliant: No
- ANSI 969 Compliant: No
- Abrasion Resistant: No
- Anti-Slip Surface: No
- Glow In The Dark: No
- Graffiti Resistant: Yes
- Mirror Print: No
- Number of Printed Sides: 1
- Package Quantity: 1
- Printed Language: English
- Protective Coating: Clear Film Laminate
- Sign Header Style: Text
- State Specific Sign: No
- Write on Surface: No
- STRANCO INC Forklift Traffic Control Sign (Rambu Keselamatan)atribut:
- UNSPSC: 55121704
- ANSI 969 Compliant: No
- Abrasion Resistant: Yes
- Adhesive Style: Permanent
- Adhesive Type: Acrylic
- Anti-Slip Surface: Yes
- Chemical Resistant: Yes
- Corrosion Resistant: Yes
- Graffiti Resistant: No
- Material Properties: Flexible
- Metal Detectable: No
- Minimum Application Temperature (°F): 50
- Mirror Print: No
- Number of Printed Sides: 1
- Outdoor Life Expectancy: Not Outdoor Rated
- Printed Language: English
- Protective Coating: Velvet Finish Laminate
- Retroreflective Grade: Not Retroreflective
- Service Temperature Range (°F): -40 to 176
- Sign Format: Other Format
- Sign Header: No Header
- Sign Legend Style: Symbol and Text
- Sign Material: Vinyl
- Sign Mounting Location: Floor
- Sign Mounting Style: Adhesive
- Sign Subject Matter: Facility Safety
- Sign Topic: Forklift Safety
- Standards: ANSI Z535, OSHA 29 CFR 1910.145
- UV Resistant: Yes
- Write on Surface: No
- WESTWARD Screwdriver Multi Bit Set (Obeng)atribut:
- Overall Length (inch): 9 3/4
- UNSPSC: 27111701
- Finish: Chrome Shank, Black Oxide Bits
- Bit Storage: In Handle
- Drill Size (inch): 1/4
- Handle Material: Plastic, Rubber
- Number of Tips: 14
- Ratcheting: Yes
- Shank Length (inch): 3 9/16
- Shank Material: Alloy Steel
- Single/Double End Bits: Double End
- Sizes Included (inch): Spanner: SP6 + SP10 + SP8 + SP12; Tamper Resistant Hex: : 1/8 + 5/32 + 9/64 + 3/16; Tamper Resistant Torx: T10 + T15 + T20 + T27 + T25 + T30
- Tip Size (inch): 1/8; 3/16; 5/32; 9/64; SP10; SP12; SP6; SP8; T10; T15; T20; T25; T27; T30
- DAYTON Standard Forward-Curved BlowersDeskripsi:Belt-drive blowers without drive do not come with a drive package, so the user must provide the motor and other drive components. Belt-drive blowers are typically quieter and provide more control over the blower speed and airflow than direct-drive blowers.atribut:
- UNSPSC: 40101601
Daftar Harga supreme cable distributor Terbaru November 2026
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| Greenlee Cable Puller (Mesin Penarik Kabel) | Rp199.999.900 |
| Greenlee Electrical Cable Feeder (Mesin Pendorong Kabel) | Rp449.999.900 |
| Greenlee Cable Puller Sheave (Katrol Pemandu Penarik Kabel) | Rp10.999.900 |
| NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel) | Rp8.900 |
| Greenlee Cable Pulling Rope (Tali Nilon / Tali Tambang) | Rp22.999.900 |
| EBA Penghancur Kertas Deskside Strip Cut (Penghancur Kertas) | Rp6.999.900 |
| MSA Noise-Reducing Communication Headsets & Earplugs (Penutup Telinga) | Rp27.999.900 |
| Tom & Jerry Label Sticker (Stiker Label) | Rp4.900 |
| APC Smart-UPS C LCD 230V | Rp9.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/iaP102121658-2.jpg)
/3yP107717142-1.jpg)
/c8P107727440-1.jpg)
/4gP107717160-1.jpg)
/qkP106193956-1.jpg)
/5nP107717203-1.jpg)
/gqP104173602-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/MSA%20Noise-Reducing%20Communication%20Headsets%20%26%20Earplugs%20(Penutup%20Telinga)/1wP109303068-1.jpg)
/opP102143889-7.jpg)
/P102265871-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Lalu%20Lintas/Rambu%20-%20Rambu%20Lalu%20Lintas/LYLE%20Forklift%20Traffic%20Control%20Sign/9wP109475356-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/3M%20Comfort%20Grip%20Gloves%20(Sarung%20Tangan)/P101548494-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/STRANCO%20INC%20Forklift%20Traffic%20Control%20Sign%20(Rambu%20Keselamatan)/aeP109475374-1.jpg)
/79P107744261-11.jpg)

/a3P102241363-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)