Greenlee Cable Pulling Rope (Tali Penarik Kabel)

Sebelum PPN:
Rp22.999.900 - Rp45.999.900
Spesifikasi
Product TypePulling Rope
Maximum Capacity (lbs)10000
Rope Diameter (inch)1/2
UNSPSC27113101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable pulling rope provides the line to install building wire or datacom cable in conduit. One end feeds through conduit and connects to the cable, and the other end attaches to a powered cable puller that draws the cable through the conduit. The rope features a double-braided inner core and outer jacket for strength with minimal stretch. A spliced eye at each end of the rope forms secure connection points. Selecting a rope with a capacity that matches or exceeds the puller's maximum pulling force reduces the risk of fraying or snapping during pulls.

Ulasan Produk

Tidak ada ulasan