Beli sumitomo motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sumitomo Heavy Industry Astero Induction MotorDeskripsi:The motor and gearhead are separated for easy use. Customers can freely assemble the gearhead themselves.Induction motor/The most widely used gearmotor. Used for constant speed operation.Reversible motor/Gearmotor that can instantly switch the direction of rotation. Used for forward/reverse operation at a constant speed.Motor with electromagnetic brake/Motor with a built-in non-excitation type electromagnetic brake. Used for constant speed operation. Can remain stopped after stopping.atribut:
- Shaft Shape: Standard
- Type: Lead Wire
- Mounting Method: Flange Mounting
- Sumitomo Heavy Industry Astero Straight Gear Head (Kepala Gearbox)atribut:
- Applicable Motor Capacity (W): 60 - 90
- Frequency (Hz): 50/60
- Motor Type: Orthogonal gear head
- Mounting Hole Spacing Square (mm): 90
- Reduction Ratio: 200
- Shape of Shank: Hollow shaft
- Type: Orthogonal gear head
- Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phaseatribut:
- Reduction Ratio: 59
- Series: 6000
- Frame Number: 6090
- Power Supply: Three-phase
- Output (kW): 0.2
- Motor Capacity Symbol: 2
- Number of Motor Poles (P): 4
- SUMITOMO CYCLO Drive Induction Motor 3 Phaseatribut:
- Mounting Style: Foot
- Type of Input: Gearmotor
- Number Of Poles (P): 4
- Output Speed (rpm): 1450
- Slow Speed Shaft Direction: Universal Direction
- Voltage (V): 220/380
- TRANZGEAR Helical Gear Motor (C/W Motor TR-87)atribut:
- Type: TR-87
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- TRANZGEAR Helical Gear Motor (C/W Motor TR-107)atribut:
- Type: TR-107
- Sumitomo Heavy Industry Cyclo reducer 6000 SeriesDeskripsi:The "curved plate" is the heart of the Cyclo reducer. Unlike involute gears, it has a unique smooth curve (epitrochoid parallel curve).The internal gear also uses a unique arc tooth profile, which allows for smooth rolling contact without tooth breakage.The combination of the internal planetary gear mechanism and this unique arc tooth profile allows for a high reduction ratio with fewer reduction stages, which means that it is possible to achieve both high efficiency and a high reduction ratio.The meshing ratio is 2 to 3 times higher than that of involute gears, and even if shock loads occur, they are dispersed and absorbed by many teeth, making it a tough reducer with a long life.The material used for the reducer section is high carbon, high chromium bearing steel, which is highly resistant to wear and fatigue.atribut:
- Number of Poles: 4P
- Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)atribut:
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Ambient Humidity (% RH): 90 or less (no condensation)
- AC voltage allowable fluctuation (V): 325 to 528
- Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
- Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
- Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
- Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
- Vibration (m/s²): 5.9
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motoratribut:
- Phasa: 3Phase
- Voltage (V): 220/380-380/660
- Frequency (Hz): 50
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- SUMITOMO Gear Motor 6000 Series (Motor Listrik)atribut:
- Ratio: 1:6
- Pole: 4
- Phase: 3
- Voltage (V): 220/380
- Frequency (Hz): 50
- Input Motor (kW): 0.75
- Speed (rpm): 1450
- Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Speed (rpm): 1500
- Sumitomo Heavy Industry Astero Gear Head (Kepala Gearbox)atribut:
- Accessories: 4 mounting screws
- Product Type: Gear head only
- Shaft End Shape: Key Type
- Sumitomo Heavy Industry Astero Reversible Motoratribut:
- Voltage (V): 115
- Output (kW): 0.006
- Break: With Electromagnetic Brake
- Type: Reversible Motor
- Mounting Method: Flange Mounting
- Frequency (Hz): 60
- Capacitance (μF): 2.3
- Corner Dimensions (mm): 60
- Number of Motor Poles (P): Four
- Power Supply: Single-phase
- Rated Current (A): 0.17
- Rotation Speed (rpm): 1550
- Mitsubishi Electric Motor High-Performance Energy-Saving Superline Premium Series SF-PR (Dinamo Motor Listrik)Deskripsi:The rotor has a slot shape that takes into consideration the characteristics during instruction while suppressing resistance during operation. Furthermore, the number of slots has been optimized. The shape of the cooling fan is optimized considering the balance between cooling performance and mechanical loss. The iron core uses a material with low generated loss, and the flow of magnetic flux is reviewed to optimize the shape. For electric wires, resistance is suppressed by increasing the cross-sectional area of the electric wire by improving the electric wire space factor and shortening the crossover. The frame is made of steel plate that easily allows magnetic flux to pass through and is suitable for high-efficiency design.* Regarding domestic high efficiency regulation compliance It complies with Japan's Top Runner regulations at 200/200 / 220V 50/60 / 60Hz and 400/400 / 440V 50/60 / 60Hz. Since there is no certification system for domestic top runner regulations, there is no certification number. * Regarding compliance with US high efficiency regulations It complies with US EISA law at 230V60Hz and 460V60Hz. The conformity certification number CC012A is displayed on the main body name plate. It does not support UL standards. * Since the mounting dimensions (frame number) are compatible with the SF-JR type, replacement can be done smoothly.atribut:
- Applicable Standard: JEC-2137-2000 (efficiency is IEC60034-30)
- Brake: Without brake
- Power Supply: Three-phase
- Type: General-purpose motor
- Type of Sign: Leg mounting
Daftar Harga sumitomo motor Terbaru October 2026
| Sumitomo Heavy Industry Astero Induction Motor | Rp2.199.900 |
| Sumitomo Heavy Industry Astero Straight Gear Head (Kepala Gearbox) | Rp7.799.900 |
| Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phase | Rp11.999.900 |
| SUMITOMO CYCLO Drive Induction Motor 3 Phase | Rp11.999.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-87) | Rp14.999.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-107) | Rp25.999.900 |
| Sumitomo Heavy Industry Cyclo reducer 6000 Series | Rp51.999.900 |
| Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel) | Rp6.599.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/5mP110961202-1.jpg)


/pgP106180916-1.jpg)
/ftP104661569-2.jpg)
/rqP106180998-1.jpg)

%20(Inverter%20Drive%20Kecepatan%20Variabel)/ckP105904452-1.jpg)
/j9P105378693-1.jpg)

/P102120125-1.jpg)
/P102046852-1.jpg)

/3aP102120118-2.jpg)
/k9P103976729-1.jpg)
/maP106607802-3.jpg)
/awP104720392-1.jpg)

/hgP115713628-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)