Sumitomo Heavy Industry Cyclo reducer 6000 Series

Sebelum PPN:
Rp51.999.900 - Rp159.999.900
Spesifikasi
Number of Poles4P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The "curved plate" is the heart of the Cyclo reducer. Unlike involute gears, it has a unique smooth curve (epitrochoid parallel curve).
The internal gear also uses a unique arc tooth profile, which allows for smooth rolling contact without tooth breakage.
The combination of the internal planetary gear mechanism and this unique arc tooth profile allows for a high reduction ratio with fewer reduction stages, which means that it is possible to achieve both high efficiency and a high reduction ratio.
The meshing ratio is 2 to 3 times higher than that of involute gears, and even if shock loads occur, they are dispersed and absorbed by many teeth, making it a tough reducer with a long life.
The material used for the reducer section is high carbon, high chromium bearing steel, which is highly resistant to wear and fatigue.

Ulasan Produk

Tidak ada ulasan