Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp6.599.900 - Rp12.999.900
Spesifikasi
DC brakingOperating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
Ambient Humidity (% RH)90 or less (no condensation)
AC voltage allowable fluctuation (V)325 to 528
Frequency Setting ResolutionAnalog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
Output overload current rating150%60s, 200%0.5s (reverse time characteristic)
Power Supply Voltage (V) 3-phase 380 to 480 (50Hz/60Hz)
Stall Prevention Operation LevelOperating current level can be set (0 to 200% variable), presence or absence can be selected
Vibration (m/s²)5.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
New standard for Mitsubishi inverter
The spring clamp terminal (control circuit) realizes high reliability and easy wiring. Equipped with a safety stop function and a hardware cut-off circuit for highly reliable emergency output cut-off.
Equipped with best-in-class performance in compact body
The compact body (3.7K or less) with the same mounting dimensions as our smallest inverter, the FR-S500 series, is equipped with general-purpose magnetic flux vector control, achieving a high torque of 150% (3.7K or less) at 1Hz.
Enhanced functions
Optimal for fan/pump application Excitation control/PID control, Machine tool application for deceleration/stop function during power failure, General purpose magnetic flux vector control for conveyor/food application/Brake resistor connection (0.4K to 15K), etc. It was equipped with.

Ulasan Produk

Tidak ada ulasan