Beli suction pad vacuum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Vacuum Pad ZP3 Series ZP3Patribut:
- Pad Material: Silicone rubber FDA (U.S. Food and Drug Administration) 21CFR§177.2600 conforms to elution test
- PISCO Vacuum Pad Standard Type (Pad Material Nitrile)Deskripsi:Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces.atribut:
- Dimension B (mm): 60.1
- Dimension C (mm): 11.7
- Weight (g): 35.5
- Material: Pad rubber material / Nitrile
- Opposite Side H2 (mm): 12
- Applicable Tube Outer Diameter (mm): Ø6
- Dimension L1 (mm): 8
- Dimension L2 (mm): 26
- Dimension L3 (mm): 20
- Dimension P (mm): phi 16
- Dimensions t (mm): 4
- Mounting Screw: M14
- Opposite Side H1 (mm): 17
- Putt Diameter (mm): 10
- Spring force (N): 4.0 to 7.1
- Stroke S (mm): 6
- NITTO KOHKI Hi Coupler Plug For Male Screw Mountingatribut:
- Socket or Plug: plug
- Dimension C (mm): 20
- Dimension BD (mm): 7.5
- PISCO Bellows Type Vacuum Pad, Nitrile Rubberatribut:
- Material: Pad rubber:Nitrile rubber
- Pad Outside Diameter (mm): 30
- PISCO Vacuum Pad Bellows Type Fixed Outlet Sideatribut:
- Holder: Standard / Fixed vacuum outlet side
- PISCO Vacuum Pad Standard Type (Pad Material Nitrile)Deskripsi:Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces.atribut:
- Material: Pad rubber material / Nitrile
- monotaro Suction Vacuum CupDeskripsi:Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium
- PISCO Single Resin Pad For Suction Mark Prevention Padatribut:
- Fluid Used: air
- Pad Shape: Suction mark prevention type
- Operating Temperature Range (°C): 0-60
- Operating Vacuum Pressure (kPa): 0 to -100
- FESTO Vacuum Suction Cup VAS Seriesatribut:
- Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
- Suction Cup Shape: Round, flat
- Myotoku Suction Pad (Two-Stage Bellows) Inset Type , Siliconatribut:
- Diameter (mm): 8.0
- Height (mm): 9.0
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
- Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrileatribut:
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
- TSC Printer Printer BarcodeDeskripsi:Zenpert-4T520, AP/EU, 6Ips, Usb, Thermal T & Direct Thermal, 203Dpi, 16MB Flashatribut:
- Resolution (dpi): 203
- Camozzi Series VTCF Flat Suction Pad (Round) Material SiliconeDeskripsi:Series VTCF flat suction pads consist of a nipple and rubber part which are delivered separately. In fact, both components can be ordered separately as spare parts. From diameter 60 mm and up a mounting plate is vulcanised into the rubber part to which the nipple should be mounted.These suction pads are generally used for handling of objects with smooth or slightly curved surfaces such as sheets of different materials, extruded profiles, cardboard boxes, plastic components, wood panels etc.atribut:
- Shape: Round
- Description: Robust hard-wearing suction pads consisting of suction pad VTCF and connection nipple
- Material: Silicone
- Construction: Nipples and suction pads are supplied not assembled; diameters of 60 mm and more: nipple screwed into supporting plate vulcanised to the pad
- Maintenance: It is possible to replace the soft element
- Working Temperature (°C): SILICONE version: -50 to +220 (for short time <30sec.); -30 to +180 (long-term)
- PISCO Vacuum Pad Soft Bellows Type Pad Rubber Onlyatribut:
- Material (metal hood)/Processing: Standard specification
- Pad Shape: Soft bellows Type
Daftar Harga suction pad vacuum Terbaru March 2026
| SMC Vacuum Pad ZP3 Series ZP3P | Rp279.900 |
| PISCO Vacuum Pad Standard Type (Pad Material Nitrile) | Rp389.900 |
| NITTO KOHKI Hi Coupler Plug For Male Screw Mounting | Rp41.900 |
| TRUSCO Alpha Urethane Blade Hose | Rp259.900 |
| PISCO Bellows Type Vacuum Pad, Nitrile Rubber | Rp30.900 |
| PISCO Vacuum Pad Bellows Type Fixed Outlet Side | Rp169.900 |
| PISCO Vacuum Pad Standard Type (Pad Material Nitrile) | Rp359.900 |
| monotaro Suction Vacuum Cup | Rp229.900 |
| PISCO Single Resin Pad For Suction Mark Prevention Pad | Rp489.900 |
| FESTO Vacuum Suction Cup VAS Series | Rp129.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/g4P103654580-1.jpg)




/gwP103668608-1.jpg)