Beli vacuum pad suction di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Vacuum Pad ZP3 Series ZP3Patribut:
- Pad Material: Silicone rubber FDA (U.S. Food and Drug Administration) 21CFR§177.2600 conforms to elution test
- NITTO KOHKI Hi Coupler Plug For Male Screw Mountingatribut:
- Socket or Plug: plug
- Dimension C (mm): 20
- Dimension BD (mm): 7.5
- PISCO Vacuum Pad Standard Type (Pad Material Nitrile)Deskripsi:Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces.atribut:
- Dimension B (mm): 60.1
- Dimension C (mm): 11.7
- Weight (g): 35.5
- Material: Pad rubber material / Nitrile
- Opposite Side H2 (mm): 12
- Applicable Tube Outer Diameter (mm): Ø6
- Dimension L1 (mm): 8
- Dimension L2 (mm): 26
- Dimension L3 (mm): 20
- Dimension P (mm): phi 16
- Dimensions t (mm): 4
- Mounting Screw: M14
- Opposite Side H1 (mm): 17
- Putt Diameter (mm): 10
- Spring force (N): 4.0 to 7.1
- Stroke S (mm): 6
- PISCO Vacuum Pad Bellows Type Fixed Outlet Sideatribut:
- Holder: Standard / Fixed vacuum outlet side
- PISCO Bellows Type Vacuum Pad, Nitrile Rubberatribut:
- Material: Pad rubber:Nitrile rubber
- Pad Outside Diameter (mm): 30
- PISCO Vacuum Pad Standard Type (Pad Material Nitrile)Deskripsi:Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces.atribut:
- Material: Pad rubber material / Nitrile
- monotaro Suction Vacuum CupDeskripsi:Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium
- FESTO Vacuum Suction Cup VAS Seriesatribut:
- Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
- Suction Cup Shape: Round, flat
- Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrileatribut:
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
- NITTO KOHKI Coupling Hi Cupla NBR SG-720 Steel SS41 (Kopler)Deskripsi:Untuk menyambungkan selang kompresor dan alat-alat pneumatik. Tersedia dalam berbagai bahan, ukuran, dan bentuk. Tahan banting. - Sambungan serba guna untuk menyambungkan selang kompresor dan alat-alat pneumatik.- Bahan baja cocok untuk angin. Kuningan atau stainless steel cocok untuk air. Perlu diperhatikan bahwa cairan akan keluar dari plug ketika dilepas.- Bagian struktural penting dari model baja sudah dipanaskan agar lebih tahan lama dan awet.- Tersedia dalam berbagai bahan, ukuran, dan bentuk yang cocok untuk berbagai alat.atribut:
- Material: Steel SS41
- Packing: NBR SG-720
- SMC Vacuum Pad ZP3 Series ZP3-Y08atribut:
- Pad Diameter (Φmm): 8
- Vacuum Take-out Direction: side
- Myotoku Suction Pad (Two-Stage Bellows) Inset Type , Siliconatribut:
- Diameter (mm): 8.0
- Height (mm): 9.0
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
- SMC Vacuum Pad ZPR20atribut:
- Pad Diameter (Φmm): 20
- Vacuum Take-out Direction: Side (with One-touch fitting)
- CONVUM Vacuum Pad (Bantalan Vakum)Deskripsi:-Abundant line-up that makes it possible to adsorb various work shapes.-With various material, shapes and hardness, various types of adsorption can be done depending on your needs.-Can be easily installed with mounting brackets.-Excellent in oil resistance and wear resistance. -Adsoprtion of common work that has a smooth surface and no deformation (PFG series)
- Myotoku Suction Padatribut:
- Diameter (mm): 30.0
- Height (mm): 18.0
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
Daftar Harga vacuum pad suction Terbaru March 2026
| SMC Vacuum Pad ZP3 Series ZP3P | Rp279.900 |
| NITTO KOHKI Hi Coupler Plug For Male Screw Mounting | Rp41.900 |
| PISCO Vacuum Pad Standard Type (Pad Material Nitrile) | Rp389.900 |
| TRUSCO Alpha Urethane Blade Hose | Rp259.900 |
| PISCO Vacuum Pad Bellows Type Fixed Outlet Side | Rp169.900 |
| PISCO Bellows Type Vacuum Pad, Nitrile Rubber | Rp30.900 |
| PISCO Vacuum Pad Standard Type (Pad Material Nitrile) | Rp359.900 |
| monotaro Suction Vacuum Cup | Rp229.900 |
| FESTO Vacuum Suction Cup VAS Series | Rp129.900 |
| SMC Vacuum Pad | Rp87.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/g4P103654580-1.jpg)



/gwP103668608-1.jpg)




/P101003203-1.jpg)




/P102697126-1.jpg)