PISCO Vacuum Pad Standard Type (Pad Material Nitrile)

Sebelum PPN:
Rp419.900
Spesifikasi
Dimension B (mm)60.1
Dimension C (mm)11.7
Weight (g)35.5
MaterialPad rubber material / Nitrile
Opposite Side H2 (mm)12
Applicable Tube Outer Diameter (mm)Ø6
Dimension L1 (mm)8
Dimension L2 (mm)26
Dimension L3 (mm)20
Dimension P (mm)phi 16
Dimensions t (mm)4
Mounting ScrewM14
Opposite Side H1 (mm)17
Putt Diameter (mm)10
Spring force (N)4.0 to 7.1
Stroke S (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces.
Warning
* Determine the optimal pad type, quantity and arrangement according to the shape and weight of the work. * Sufficient confirmation is required when picking up and transporting heavy objects. * Please do not use under the following environment. 1.Outdoor 2.A place subject to excessive vibration or shock 3.A place where corrosive gas, flammable gas, chemicals, seawater, water, water vapor or where it adheres
Feature
Vacuum pad mounted on partition wall (with holder spring, with pad rubber rotation prevention mechanism)

Ulasan Produk

Tidak ada ulasan