Beli submersible pump tsurumi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa Celup Construction KTZ Brand Tsurumi dengan output 2-15 Hp , flowrate 260-640 Gal/min, terbukti berkualitas dan terbaik, cocok digunakan untuk proyek konstruksi, industri dan pabrik.
- TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnyaatribut:
- Foreign Objects Passage Diameter (mm): 35
- TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Agitator: Sintered Alloy
- Automatic Control Device: Float Switch
- Cable Length (m): 5
- Discharge Connection: Hose Coupling
- Insulation: E
- Pole : 2
- Solids Passage (mm): 7
- Starting Method: Capacitor Run
- TSURUMI MANUFACTURING Pump Submersible for General Construction Drainage KTZE Type (Pompa Celup)Deskripsi:Choose from a wide range of models, from general construction drainage to deep wells. A water-resistant mechanical seal is standard, improving maximum submergibility. A single-channel, efficient motor cooling system and a top discharge port save space. Automatic operation is possible simply by connecting a power source. Drought operation is prevented when the water level drops, making it convenient for use in densely populated residential areas at night. The pump starts when the entire electrode is submerged or the water level rises to the electrode. When the water level drops below the electrode and no longer conducts water, a timer activates and the pump stops after approximately one minute.For drainage of civil engineering and construction work. For drainage of rainwater, spring water, and accumulated water. For general pumping and drainage.*Do not use the product outside of the determined product specifications. It may cause electric leakage, electric shock, fire, etc.atribut:
- Foreign Object Passage Diameter (mm): 8.5
- Included Accessories: 1 cabtyre cable, 1 hose coupling
- Option: Control Equipment
- Starting Method: Direct
- Type: Automatic type
- Voltage (V): Three-phase 200
- TSURUMI PUMP Pump Submersible (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Continuous Running Water Level (inch): 3.5
- TSURUMI PUMP Submersible Pump OM Series for Waste Water (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Type Of Impeller: Vortex
- Capacity (m³/minute): 1.96
- Diameter (inch): 8
- Discharge Bore (mm): 32
- Discharge Size (inch): 1.5
- Material: PVC
- Max. Solid Diameter (inch): 0.394
- Motor Output (HP): 1/5
- Motor Output (kW): 0.15
- Phase: Single
- Solids Passage (mm): 10
- Ebara Pump Submersible DL Series (Pompa Celup)Deskripsi:Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage, Waste Water
- Synchronous Speed (rpm): 1500
- TSURUMI PUMP Pump Submersible Resin Made High Head Wastewater (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Caliber (mm): 40
- Discharge Rate (L/minute): 50
- TSURUMI PUMP Pump Submersible Corrosion Resistant (Pompa Celup)atribut:
- Motor Input (HP): 1
- Discharger Size (inch): 2
- Max Solids Diameter (inch): 1.38
- Rated Current Amps 206|220|460 (V): 3.2|3.2|1.5
- Rotation Speed (rpm): 3600
- TSURUMI PUMP Pump Small Submersible Sludge HSD Series (Pompa Celup)atribut:
- Discharge Port Diameter (Φmm): 50
- Output (kW): 0.55
- Voltage (V): Single Phase 100
- Frequency (Hz): 50
- Lifting Head (m): 9
- Discharge Amount (L/minute): 100
- Accessories: Captire Cable (With Poking Plug) x 1, Hose Coupling x 1, Hose Band x 1
- Cable Length (m): 5
- Dimensions a (mm): 241
- Dimensions h (mm): 391
- Foreign Object Passage Diameter (Φmm): 9
- Liquid used: Construction Drainage/Sand Water
- Model : Non-automatic Type
- Residual Water Level (mm): 105
- Synchronization Speed (rpm): 3000
- Type: Non-automatic Type
- TSURUMI MANUFACTURING Pump Submersible Sewage SC Series (Pompa Celup Limbah/Air Kotor)Deskripsi:This product has been evaluated as an "underwater motor pump" by the Public Buildings Association, a general incorporated association. Equipped with a screw impeller with excellent non-clogging properties, it enables efficient pumping of highly viscous sludge. High head characteristics are achieved, and flow rate changes are small in response to changes in head, making flow rate control easy and enabling stable operation across the entire range.For transporting sewage and sludge from sewage and human waste treatment facilities. For main sewer pumps and relay facilities. For transporting paper pulp, wastewater, and sludge. For transporting liquids containing solids. For grit basins.*All products will be offered as new standard specifications. *Therefore, special accessories and special specifications are not sold here. *Please be aware of the above before placing your order. Please also note that this is a made-to-order product and cannot be returned for any reason. *All models of this product are heavy. When receiving the product, it will be delivered to the truck, and we recommend using a forklift, so please be sure to have one ready before ordering. *Please be sure to check the frequency (Hz) before purchasing. *Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc. *Do not use for drinking water. *We do not deliver to private homes (detached houses or apartment buildings).atribut:
- Suitable Liquid: Sewage, miscellaneous wastewater, filth, liquid containing foreign matter
- Voltage (V): Three-phase 200
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- TSURUMI MANUFACTURING Pump Submersible Sewage Non-Clog B Series (Pompa Celup Limbah/Air Kotor)Deskripsi:This product has been evaluated as an "underwater motor pump" by the Public Buildings Association. The suction cover is equipped with an original shaver mechanism, allowing foreign objects to pass through smoothly. It uses a 2-pole and 4-pole motor for sewage. The non-clog impeller, which is specially designed for sewage pumps, allows foreign objects to pass through easily, making it possible to transport sewage and sewage efficiently.*Please be sure to check the frequency (Hz) before purchasing. *Do not use for purposes other than the specified product specifications. This may cause leakage, electric shock, fire, etc. Do not use for drinking water. *We do not deliver to private homes (detached houses or apartment buildings).
- TSURUMI PUMP Pump Submersible (Pompa Celup)atribut:
- Discharge Mouth Diameter (mm): 25, 15
- Discharge Quantity at 5m (L/minute): 30
- Power Cord Length (m): 3 (2P plug, separate grounding connection)
- Main Unit Size (mm): 157x224
- Output Rating (W): 100
- Package Size (mm): 170x170x263
- Power Consumption (W): 198
- Power Supply (V AC): 100
- TSURUMI MANUFACTURING Parts Cab Tire Cable for Submersible PumpDeskripsi:This is a part used in products made by Tsurumi Manufacturing Co., Ltd. (Tsurumi Pump).Replacement parts for Tsurumi Manufacturing Co., Ltd. (Tsurumi Pump) products.*We offer parts in quantities of one, and the price is per part. This does not include the full set. If you require a full set, please order the required number. *Please check the part number and compatible model starting with 801 before purchasing. Returns will not be accepted for incorrect parts or models. *Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc.atribut:
- Length (m): 10
Daftar Harga submersible pump tsurumi Terbaru October 2026
| TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup) | Rp22.999.900 |
| TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor) | Rp9.199.900 |
| TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel) | Rp5.799.900 |
| TSURUMI MANUFACTURING Pump Submersible for General Construction Drainage KTZE Type (Pompa Celup) | Rp34.999.900 |
| TSURUMI PUMP Pump Submersible (Pompa Celup) | Rp4.899.900 |
| TSURUMI Pump Submersible Sewage Resin-Made Type (Pompa Celup Limbah/Air Kotor) | Rp14.999.900 |
| TSURUMI PUMP Submersible Pump OM Series for Waste Water (Pompa Celup Limbah/Air Kotor) | Rp4.199.900 |
| Ebara Pump Submersible DL Series (Pompa Celup) | Rp34.999.900 |
| TSURUMI PUMP Pump Submersible Resin Made High Head Wastewater (Pompa Celup Limbah/Air Kotor) | Rp10.999.900 |
| TSURUMI PUMP Pump Submersible Corrosion Resistant (Pompa Celup) | Rp11.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101502953-1.jpg)
/l5P105424761-1.jpg)
/rcP101502984-4.jpg)
/l0P114873756-1.jpg)
/r5P101502977-2.jpg)
/4qP111508170-1.jpg)
/P101502991-1.jpg)
/owP104884896-2.jpg)
/kwP105424752-1.jpg)
/1fP110093051-1.jpg)
/bgP109128412-1.jpg)
/5xP114875213-1.jpg)
/g1P104082577-1.jpg)
/kgP114875736-1.jpg)
/5iP111508198-1.jpg)
/agP108261376-1.jpg)
/48P111508152-1.jpg)
/erP104082531-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)