TSURUMI MANUFACTURING Pump Submersible for General Construction Drainage KTZE Type (Pompa Celup)

Sebelum PPN:
Rp34.999.900 - Rp58.999.900
Spesifikasi
Foreign Object Passage Diameter (mm)8.5
Included Accessories1 cabtyre cable, 1 hose coupling
OptionControl Equipment
Starting MethodDirect
TypeAutomatic type
Voltage (V)Three-phase 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose from a wide range of models, from general construction drainage to deep wells. A water-resistant mechanical seal is standard, improving maximum submergibility. A single-channel, efficient motor cooling system and a top discharge port save space. Automatic operation is possible simply by connecting a power source. Drought operation is prevented when the water level drops, making it convenient for use in densely populated residential areas at night. The pump starts when the entire electrode is submerged or the water level rises to the electrode. When the water level drops below the electrode and no longer conducts water, a timer activates and the pump stops after approximately one minute.
For drainage of civil engineering and construction work. For drainage of rainwater, spring water, and accumulated water. For general pumping and drainage.
*Do not use the product outside of the determined product specifications. It may cause electric leakage, electric shock, fire, etc.

Ulasan Produk

Tidak ada ulasan