TSURUMI PUMP Pump Submersible (Pompa Celup)

Sebelum PPN:
Rp9.899.900
Spesifikasi
Discharge Mouth Diameter (mm)25, 15
Discharge Quantity at 5m (L/minute)30
Power Cord Length (m)3 (2P plug, separate grounding connection)
Main Unit Size (mm)157x224
Output Rating (W)100
Package Size (mm)170x170x263
Power Consumption (W)198
Power Supply (V AC)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Made of resin, and hard to rust and easy to care.
Dedicated pump for water.

Ulasan Produk

Tidak ada ulasan