Beli stroboscope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lutron Stroboscope
    Mulai

    Rp5.399.900

    Lutron Stroboscope
    Deskripsi:
    STROBOSCOPEdigital synthesis, high intensity lightModel : DT-2249A ( AC 110V )Model : DT-2249A ( AC 220V or 230 V )- New generation Stroboscope.- Digital synthesis circuit, high stability and high adjustment resolution.- Range : 60 to 32,000 RPM.- Adjustment resolution : 0.1 RPM ( 1,000 RPM ), 1 RPM ( 1,000 RPM )- High intensity light.- Setting button : digital rotate button, X 2 button, 2 button, + button, button, easy to adjust the desired RPM.
  2. Extech Stroboscope
    Mulai

    Rp8.899.900

    Extech Stroboscope
    atribut:
    • UNSPSC: 41115317
    • Accuracy: +/-0.05%
    • Brand: EXTECH
    • Display: 4 Digit LED
    • Flash Duration (usec): 60 to 1,000
    • Flash Output Joules (W/s): 4
    • Flashes per Minute: 100 to 10,000
    • Includes: 6 ft Power Cord; Instructions; Lamp
    • Power Requirement (VAC/Hz): 115, 60
    • Product Type: Digital Stroboscope
    • RPM Range: 100 to 10,000
    • Resolution (FPM): 0.1
  3. Landtek Stroboscope
    Mulai

    Rp5.299.900

    Landtek Stroboscope
    Deskripsi:
    The Stroboscope is capable to provide image of single, two or multiple stillness for the vibration object, rapidly rolling object, can also use to observe the movement tracks.
    atribut:
    • Accuracy: ±(0.05%n+1d)
    • Dimensions (mm): 215×85×180
    • Display: LCD
    • External Trigger Level (V): 3 to 24
    • Flash Tube Life: 100 Millian Times
    • H/L Range: Flashing Light is much Brighter at Low Range than at High Range
    • Operating Conditions: Temperature: 0 to 40°C, Humidity: <85%RH
    • Optional Accessories: Spare Flashing Tube, Rechargeable battery only for DT-2350PA / DT-2350PE
    • Power Consumption (W): About 50
    • Power Supply (V): AC 220 (Optional AC 110)
    • Range: 50~12,000FPM
    • Resolution: 0.1 FPM (50 ~ 999.9 FPM), 1 FPM (Over 1000 FPM)
    • Sampling Time (s): 0.3
    • Standard Accessories : Main Unit, Carrying Case (B08), Operation Manual
  4. KENTA Stroboscope
    Mulai

    Rp41.999.900

    KENTA Stroboscope
    Deskripsi:
    Applications:The Stroboscope is capable to provide image of single,two or multiple stillness for the vibration object,rapidly rolling object or a periodic motion object,and can also use to observe the movement tracks.Features :Digital display gives exact reading with no guessing or errors;Wide measuring range and high resolution.Automatic stop flashing to save electricity and improve flash tube lifetime.Internal/external triggering fast conversion;x2 and ÷2 button for fast adjustment.Use photoelectric signal while external triggering,achieve automatic tracking function of the pattern.Use microcomputer technology,emerging technologies,anti-jamming technique and other advanced technology,it can measure the rotative velocity without contacting the object.
    atribut:
    • Resolution (FPM): 0.1 (50 to 999.9FPM) 1 (Over 1000FPM)
    • Accuracy: ±(0.05%n+1d)
    • External Tigger Level (V): 3 to 24
    • H/L Range: Flashing Light is much Brighter at Low Range than at High Range
    • Dimensions (mm): 215x85x180
    • Flash Tube Life: 100 Millian Times
    • Operating Condition Temperature (°C): 0 to 40
    • Operating Conditions Humidity (%RH): < 85
    • Optional Accessories: Spare Flashing Tube, Rechargeable battery only for 07117126/07117130
    • Power Consumption (W): About 50
    • Power Supply (V): AC 220 (Optional AC 110
    • Sampling Time (s): 0.3
    • Standard Accessories : Main Unit, Carrying Case(B08), Operation Manual
  5. Lutron Digital Stroboscope
    Mulai

    Rp4.499.900

    Lutron Digital Stroboscope
    Deskripsi:
    The model DT-2239A is a microprocessor circuit design, high accuracy, digital readout, light duty STROBOSCOPE/TACHOMETER that is ideal for inspecting and measuring the speed of moving gears, fans, centrifuges, pumps, motors and other equipment used in general industrial maintenance, production, quality control, laboratories and as well as for schools and colleges for demonstrating strobe action.
    atribut:
    • Display LCD (inch): 0.3
    • Stroboscopic Flash Rate (FPM): 100 to 10000
    • Resolution (fpm/rpm): Less than 10,000-1, Over 10,000-10
    • Range Select: Automation
    • Circuit: This stroboscope/tachometer employs an custom one-chip of microcomputer LSI circuit & crystal control time base which results in extraordinary accuracy over a wide, dynamic range.
    • Power Supply (V): AC 110 10%, or AC 220 10% or AC 230 10% (50/60 Hz)
    • Dimensions (cm): 21x12x12
    • Flash tube: Xenon Lamp
    • Flash Color: Xenon white 6,500 K degree
    • Beam Angle: 80
    • Accuracy (rpm): 100 to 5000 ± 1digit, over 5000 ± 1digit
    • Flash Duration (microsecond): Approx. 60 to 1000
    • Power Consumption (W): Less than 3
    • Sampling Time (s): 1
  6. TESTO LED Stroboscope
    Mulai

    Rp35.999.900

    TESTO LED Stroboscope
    Deskripsi:
    The testo 477 LED stroboscope makes stunningly fast movements look as if they are taking place in slow motion. This allows you to check and inspect machines and systems while they are still running, and measure speeds of up to 300 000 rpm. It is impossible to tell with the naked eye if the thread guide of a knitting machine is working properly. It therefore equally impossible to tell if there are any irregularities in vibration or rotational processes of machines or systems. But it’s a different story with the testo 477 LED stroboscope. That’s because the stroboscope emits a series of flashes which makes what you see appear as a "frozen image”. The testo 477 LED stroboscope can also measure the rotational speed of very small and hard-to-reach objects. And because there’s no need for reflex marks, there’s no need to stop the machines and no disruption to production processes either. LED stroboscope - technical features An extremely high measurement range of up to 300 000 flashes per minute (fpm) and a very high illumination of up to 1 500 Lux allow you to carry out rotational speed measurements of up to 300 000 rpm. A trigger input and output ensure connectivity to external systems and control via an external sensor. The LED stroboscope’s integrated impact protection and sturdy IP65 rated housing (which also allows it to be wiped down) ensure that the testo 477 can stand up to the rough and tumble of everyday use. And thanks to a longer battery operating time, you can carry out uninterrupted measurements for up to 5 hours. What’s included testo 477 LED stroboscope, carry case, trigger signal plug, calibration protocol, batteries.Speed measurements on ventilators, fans, and lathesThe testo 477 allows the speed measurement of very small objects or places that cannot be directly accessed - without interrupting the production process, as reflective markers are not required.Our powerful LED stroboscope testo 477 allows fast moving objects to appear in slow motion and determine the speed up to 300,000 revolutions per minute.Industrial maintenance and monitoring of product qualityUsing our testo 477 allows fast moving objects to appear in slow motion and conclusions to be drawn about rotational and vibratory movements. The "flashing light analysis” allows irregularities to be detected in systems and machines; for example, the detection of "vibration hotspots”, the monitoring of packaging machines, the checking of vibratory conveying technology, or the display of oscillation amplitudes. With the aid of stroboscopes, rotating production systems and belts are presented in slow motion, allowing evaluation of the product and manufacturing quality. For example, the thread guide on knitting machines can be monitored in the textiles industry, or the consistent image quality of printing machines.
    atribut:
    • Low level: < 1 V
    • Maximum Current: 50 mA
    • Protection Class: IP65
    • Reverse battery protection: yes
    • Battery Life: NiMH rechargeable battery: Approx. 11 h at 6000 fpm; Batteries: approx. 5 h at 6000 fpm (3xAA)
    • Display Size: multiline
    • Accuracy: 0.02 % of mv
    • Display Type: LCD (Liquid Crystal Display)
    • Flash Color: Approx. 6500 K
    • Flash duration: Can be adjusted
    • Flash intensity: 4800 Lux at 6000 FPM / 30 cm
    • Measuring range (fpm): 30 to 300000
    • Resolution (rpm): ±0.1 (30 to 999 fpm), ±1 (1000 to 300000 fpm)
  7. SHIMPO Stroboscope
    Mulai

    Rp8.599.900

    SHIMPO Stroboscope
    atribut:
    • UNSPSC: 23151820
    • Accuracy: +/-0.05%
    • Auto Step Rate: User Adjustable
    • Auto Step Size: User Adjustable
    • Battery Life (hour): 20
    • Brand: SHIMPO
    • Display: 5 Digit Backlit LED
    • Flash Output Joules (lux): 950
    • Flashes per Minute: 60 to 40,000
    • Includes: (4) Lithium Batteries; Battery Charger; Case
    • Power Requirement: (4) AA Batteries
    • Product Type: Digital Stroboscope
    • RPM Range: 60 to 40,000
    • Resolution (FPM): 0.01; 0.1; 1
    • Series: Shimpo
  8. TESTO Hand-Held Stroboscope (Xenon)
    Mulai

    Rp36.999.900

    TESTO Hand-Held Stroboscope (Xenon)
    Deskripsi:
    The testo 476 hand-held Xenon stroboscope with high-intensity light allows fast-moving objects to appear in slow motion. In doing so, the hand-held stroboscope measures and checks rotational and vibratory movements. It enables measurement of very small objects or in inaccessible places - what is more, without any interruption to the production process. The testo 476 is therefore ideally suited for rpm measurement and for the inspection of parts moving at high frequencies.Where the testo 476 hand-held stroboscope is usedAir conditioning/ventilation technology: monitoring/checking that HVAC systems are working properlyTextile industry: monitoring of thread guides on knitting machines (extremely fast flash frequency needed)  Automotive industry: detecting vibration hotspots in exhaust systemsPackaging machines: monitoring bottle sealing and labellingMetal foil production: monitoring product qualityVibratory conveying technology: checking for defects during operationPrinting industry/flexo printing/label printing: monitoring print quality  Product Includes: testo 476 hand-held stroboscope (Xenon) for rpm measurement, including transport case, charger with 4 country-specific adapters and trigger signal connector.
    atribut:
    • Mains voltage rech. battery:: 100 to 240 V, 50/60 Hz
    • Overload discharge protection: yes
    • Storage battery Type: NiMH rechargable battery pack
    • Battery charging Time: max. 3.5 h
    • Battery conservation charging: yes
    • Battery deep discharge protection: yes
    • Connection external trigger: 0 to 5 V DTL/TTL compatible; 3.5 mm / 1/8 Standard plug; Uout=7.2 V unregulated
    • Display Function: 5 digit LCD display
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Flash Color: 6000 to 6500 K
    • Illumination value: 800 Lux at distance of approx. 20 cm
    • Life-time flash lamp: 200,000,000 flashes
  9. FLUKE LED Stroboscope
    Mulai

    Rp58.999.900

    FLUKE LED Stroboscope
    Deskripsi:
    Investigate and observe potential mechanism failure with confidence. Identifying the running speed of rotating equipment can be difficult, but the Fluke 820-2 LED Stroboscope simplifies the process allowing you to perform stop motion diagnostics without actually stopping, or making contact, with the machine you are working on. Whether you are trying to diagnose parasitic oscillations, slippage, or unwanted distortions, the 820-2 LED Stroboscope is the ideal frontline troubleshooting, process or product research and development tool. Other useful features: Includes digital pulse width modulation for exceptionally sharp images at high speeds. - Provides rugged, durable design that uses solid-state LEDs with no filaments, gases, hollow cavities, or glass; (1 meter drop tested). - Features quartz-accuracy control system for high accuracy-0.02% (+/- 1 digit). - Provides a multi-line LCD display. - Includes advance or retard flash timing for viewing gear teeth, cutting surfaces, repeats, or drifting equipment. - Features simple push button operation with 2x and ÷2 buttons for easy adjustment.
  10. Extech Stroboscope/ Tachometer
    Mulai

    Rp15.999.900

    Extech Stroboscope/ Tachometer
    atribut:
    • Item: Tachometer
    • Contact Non-Contact: Non Contact
    • Display: LCD
    • Netto Weight (kg): 0.3
    • Manufacturing Number: 461825
    • Dimension Unit (cm): 21.5x6.5x3.8
    • Type: Stroboscope
  11. HTI Instrument Contact Thermocouple Thermometer (Pendeteksi Suhu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    HTI Instrument Contact Thermocouple Thermometer (Pendeteksi Suhu)
    Deskripsi:
    Thermocouple dengan 4 chanel pengukuran
    atribut:
    • Accuracy (°C): > -100: ±1 ; < -100 : ±2
    • Accuracy (°F): > -148 : ± 1 ; < -148 : ± 3.6
    • Battery (V): 1 x 9 Battery (Not Included)
    • K Type Temperature Resolution (K): < 1000°C: 0.1 ; > 1000°C: 1
    • K Type Temperature Resolution (°F): < 1000°C: 0.1 ; > 1000°C: 1
    • K-Type Temperature Resolution (°C): < 1000 : 0.1 ; > 1000 : 1
    • Measurement Temperature Range (°C): -200-1372
    • Size (inch): Approx. 7.9x3.3x1.5
    • Size (mm): Approx. 200x85x39
    • Temperature Measurement Range (°F): -328-2501
  12. monotaro Oil Seal NBR S Type (Sil Oli)
    Mulai

    Rp18.900

    monotaro Oil Seal NBR S Type (Sil Oli)
    Deskripsi:
    For oil, no dust
    atribut:
    • Material: NBR (nitrile rubber)
    • Contact Part: Single lip (main lip)
    • Operating Pressure (MPa) : 0.03 or less
  13. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  14. MONARCH Stroboscope
    Mulai

    Rp18.999.900

    MONARCH Stroboscope
    atribut:
    • Brand: MONARCH
  15. SHIMPO Tachometer
    Mulai

    Rp3.699.900

    SHIMPO Tachometer
    atribut:
    • UNSPSC: 41112802
    • Brand: SHIMPO
    • Product Type: Tachometer
  16. Benetech Digital Tachometer
    Mulai

    Rp549.900

    Benetech Digital Tachometer
    Deskripsi:
    - Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.
    atribut:
    • Accuracy (%): ±0.05
  17. Extech Tachometer
    Mulai

    Rp4.199.900

  18. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (149)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
Daftar Harga stroboscope Terbaru November 2026
Lutron StroboscopeRp5.399.900
Extech StroboscopeRp8.899.900
Landtek StroboscopeRp5.299.900
KENTA StroboscopeRp41.999.900
Lutron Digital StroboscopeRp4.499.900
TESTO LED StroboscopeRp35.999.900
SHIMPO StroboscopeRp8.599.900
TESTO Hand-Held Stroboscope (Xenon)Rp36.999.900
FLUKE LED StroboscopeRp58.999.900
Extech Stroboscope/ TachometerRp15.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)