Kondisi Barang:
Authorized Partner
Spesifikasi
| Mains voltage rech. battery: | 100 to 240 V, 50/60 Hz |
|---|---|
| Overload discharge protection | yes |
| Storage battery Type | NiMH rechargable battery pack |
| Battery charging Time | max. 3.5 h |
| Battery conservation charging | yes |
| Battery deep discharge protection | yes |
| Connection external trigger | 0 to 5 V DTL/TTL compatible; 3.5 mm / 1/8 Standard plug; Uout=7.2 V unregulated |
| Display Function | 5 digit LCD display |
| Display Size | one-line |
| Display Type | LCD (Liquid Crystal Display) |
| Flash Color | 6000 to 6500 K |
| Illumination value | 800 Lux at distance of approx. 20 cm |
| Life-time flash lamp | 200,000,000 flashes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The testo 476 hand-held Xenon stroboscope with high-intensity light allows fast-moving objects to appear in slow motion. In doing so, the hand-held stroboscope measures and checks rotational and vibratory movements. It enables measurement of very small objects or in inaccessible places - what is more, without any interruption to the production process. The testo 476 is therefore ideally suited for rpm measurement and for the inspection of parts moving at high frequencies.
Where the testo 476 hand-held stroboscope is used
Air conditioning/ventilation technology: monitoring/checking that HVAC systems are working properly
Textile industry: monitoring of thread guides on knitting machines (extremely fast flash frequency needed)
Automotive industry: detecting vibration hotspots in exhaust systems
Packaging machines: monitoring bottle sealing and labelling
Metal foil production: monitoring product quality
Vibratory conveying technology: checking for defects during operation
Printing industry/flexo printing/label printing: monitoring print quality
Product Includes: testo 476 hand-held stroboscope (Xenon) for rpm measurement, including transport case, charger with 4 country-specific adapters and trigger signal connector.
Feature
High adjustment accuracy and stability thanks to dynamic setting dial**High light intensity thanks to high-performance xenon flashlamp**Powerful Li-Ion rechargeable battery pack for at least 2 hours of continuous operation**Extremely short flash duration (< 9 µs)**Ideal for rpm measurement and for the inspection of parts moving at high frequencies: the testo 476 hand-held stroboscope with high-intensity light.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/f2P105735542-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
