Extech Stroboscope/ Tachometer

Sebelum PPN:
Rp15.999.900
Spesifikasi
ItemTachometer
Contact Non-ContactNon Contact
DisplayLCD
Netto Weight (kg)0.3
Manufacturing Number461825
Dimension Unit (cm)21.5x6.5x3.8
TypeStroboscope

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Unique display where characters reverse direction depending onmeasurement mode you are in
Large 0.4INC 5 digit LCD digitaldisplay
Microprocessor based with quartz crystal oscillato r tomaintain high accuracy
Tachometer memory stores last, max an d minreadings
Performs Tachometer RPM measurement and Stroboscopicspeed and motion analysis
Stroboscope course and f ine flash rateadjustments in three ranges
Battery operation brin gs motionanalysis to any location
Complete with four 1.5 volt A A batteries,reflective tape and carrying case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait