Beli sticker reflective di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  2. GREEN CROSS Lakban Reflektif
    Mulai

    Rp819.900

    GREEN CROSS Lakban Reflektif
    atribut:
    • Thickness: 0.15mm
    • W x L (mm x m): 50x10
  3. 3M Lakban Reflektif Diamond Grade
    Mulai

    Rp11.999.900

    3M Lakban Reflektif Diamond Grade
    atribut:
    • Adhesive Strength (N/mm): 16/25
    • Width (mm): 50.8
    • Thickness (mm): 0.5
    • Length (m): 45.7
    • Base Material: Polycarbonate resin
    • Adhesive: Acrylic
    • Feature: Reflection, durability
    • Main application: For display and safety
  4. Reflomax Reflective Tape Glodian
    Mulai

    Rp1.799.900

    Reflomax Reflective Tape Glodian
    Deskripsi:
    Description : ECE 104 Class C & AIS 090 Certified
  5. TaffPACK Stiker Reflektif Tanda Panah
    Mulai

    Rp8.900

    TaffPACK Stiker Reflektif Tanda Panah
    atribut:
    • Dimensions (cmxm): 5x3
    • Length (m): 3
    • Material: Reflective Stickers
    • Width (cm): 5
  6. monotaro Lakban Reflektif
    Mulai

    Rp22.900

    monotaro Lakban Reflektif
    Deskripsi:
    Such as the mark of protective equipment, such as danger signs and helmets to the gatepost and fence.
    atribut:
    • Base Material: PET, glass powder
    • Tape Length (m): approx. 1
    • Tape Width (mm): approx. 20
    • Color: yellow
    • Adhesive: Acrylic
  7. Federal Kabel Screen Cable (LiYCY) (Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    Federal Kabel Screen Cable (LiYCY) (Kabel)
    Deskripsi:
    Flexible cable for transmission of analogue and digital signals. The cable is designed for fixed installation and for conditional flexible use. It is used in dry and damp interiors but not appropriate for outside usage. The screen provides protection against electromagnetic interferences. For example, the cable is used in computer systems, instrumentation technology, office equipment and balances.
    atribut:
    • Color: Gray
  8. Scotch-Brite Hand Pads
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

    Scotch-Brite Hand Pads
    atribut:
    • Color: Maroon
  9. 3M Reflective Tape Diamond Grade
    Mulai

    Rp1.199.900

    3M Reflective Tape Diamond Grade
    Deskripsi:
    Kementerian Perhubungan Indonesia, melalui Surat Keputusan Dirjen Perhubungan Darat No. SK.5311/AJ.410/DRJD/2018 telah mengumumkan persyaratan kendaraan bermotor, termasuk bus, truk, dan kereta gandengan/tempelan yang harus dilengkapi dengan stiker conspicuity sesuai UN ECE140 mulai dari 1 Mei 2019.Produk ini mudah dipasang dan memiliki perekat yang sensitif terhadap tekanan dengan liner yang mudah dilepas. Penanda ini membantu meningkatkan visibilitas kendaraan anda siang atau malam dalam segala cuaca.
    atribut:
    • Length (m): 50
    • Width (mm): 55
  10. RYU Mesin Poles
    Mulai

    Rp399.900

    RYU Mesin Poles
    atribut:
    • Electrical Power (V): 440
    • Disc Diameter (inch): 5
    • No Load Speed (rpm): 4000
  11. 3M Vehicle Reflective Tapes, Strips & Stickers (Stiker Pemantul Cahaya)
    Mulai

    Rp679.900

    3M Vehicle Reflective Tapes, Strips & Stickers (Stiker Pemantul Cahaya)
    Deskripsi:
    Highly visible reflective tape increases the visibility of vehicles at night or in bad weather. Tape is sold in rolls to apply to the exterior vehicle bumpers, fenders, and doors.
    atribut:
    • UNSPSC: 31160000
  12. ORALITE Stiker, Strip & Lakban Reflektif untuk Kendaraan
    Mulai

    Rp87.900

    ORALITE Stiker, Strip & Lakban Reflektif untuk Kendaraan
    Deskripsi:
    Highly visible reflective tape increases the visibility of vehicles at night or in bad weather. Tape is sold in rolls to apply to the exterior vehicle bumpers, fenders, and doors.
    atribut:
    • Adhesive Material: Acrylic
    • Indoor or Outdoor Use: Outdoor
  13. monotaro.id Stiker Reflektif
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    monotaro.id Stiker Reflektif
    Deskripsi:
    monotaro.id sticker reflektif ini berukuran lebar 5cm dan panjang 45cm. Tersedia dalam 3 tipe, polos, garis dan panah. Ada berbagai pilihan warna yang untuk disesuaikan dengan kebutuhan customer, adapun pilihannya adalah kuning-hitam, merah - putih, kuning, merah. Juga tersedia dalam model panah yang tersedia dalam 2 warna pilihan: merah - putih dan kuning - hitam. Adapun fungsi produk ini adalah memantulkan cahaya apabila terkena cahaya, dapat meningkatkan faktor keamanan berkendara, dan digunakan dalam rambu lalu lintas.
    atribut:
    • Length (m): 5
    • Width (cm): 45
  14. Unit Lakban Reflektif Safety
    Mulai

    Rp379.900

    Unit Lakban Reflektif Safety
    atribut:
    • Color: Yellow-Black
    • Material: Base material:Polyester resin film, Adhesive:Acrylic resin
    • Length (m): 10
    • Thickness (mm): 0.12
    • Adhesive Strength: 6.64N/10mm
    • Yellow part: reflection
    • Purpose of Use: For factories, offices, logistic warehouses, commercial facilities, etc.
  15. PYOLAN Lakban Reflektif
    Mulai

    Rp489.900

    PYOLAN Lakban Reflektif
    Deskripsi:
    -Glass beads are sealed in the base material, and slight light is also reflected tightly.-Suitable for preventing traffic accidents at night and accidents in factories and on site.-There is no separator, and waste can be reduced.-Danger displays of buildings and equipment.-Danger display on the back and sides of construction heavy equipment.-For signs of equipment such as fire extinguisher, etc.-As line tape.
  16. TaffPACK Stiker Mobil Reflektif Warning Strip Dua Warna
    Mulai

    Rp7.900

    TaffPACK Stiker Mobil Reflektif Warning Strip Dua Warna
    Deskripsi:
    Stiker ini dapat menggunakan bahan yang reflective sehingga dapat memantulkan cahaya pada saat tersorot lampu. Cocok untuk menghias bagian belakang mobil Anda dan menjadi warning pada mobil lainnya untuk menjaga jarak karena cahaya yang di hasilkan dari pantulan cahaya dari stiker ini.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x WANLUNLI Nano Car Reflective Sticker Warning Strip Tape Traceless Protective Trunk Exterior 5x300cm
    atribut:
    • Dimensions (cm): 5x300
  17. Japan Green Cross Lakban Reflektif
    Mulai

    Rp619.900

    Japan Green Cross Lakban Reflektif
    Deskripsi:
    For all signs such as factories and warehouses. For alerting various dangerous places and collision prevention.
    atribut:
    • Length (m): 10
    • Width (mm): 50
    • Material: Reflective sheet (polyester film)
    • Weight (g): 110
    • Thickness (mm): 0.15
    • Characteristic: Reflection
    • Color: Fluorescent yellow
    • Japanese Green Cross Part Number: 265017
    • Main Uses: For display and safety
    • Release Paper: Yes
    • TRUSCO Number: 480-2926
Daftar Harga sticker reflective Terbaru March 2026
TANIZAWA Stiker ReflektifRp61.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp53.900
GREEN CROSS Lakban ReflektifRp819.900
3M Lakban Reflektif Diamond GradeRp11.999.900
Reflomax Reflective Tape GlodianRp1.799.900
TaffPACK Stiker Reflektif Tanda PanahRp8.900
monotaro Lakban ReflektifRp22.900
Federal Kabel Screen Cable (LiYCY) (Kabel)Rp699.900
Scotch-Brite Hand PadsRp159.900
3M Reflective Tape Diamond GradeRp1.199.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)