3M Diamond Grade Reflective Sheet Fluorescent (Lakban Neon / Stiker Reflektor)

Sebelum PPN:
Rp5.899.900
Spesifikasi
MaterialBase material: Polycarbonate resin, Adhesive: Acrylic
Width (mm)50.8
Thickness (mm)0.5
Adhesion Strength (N/25mm)16
Length (m)45.7
Main applicationFor display and safety
FeatureReflection, durability
AdhesiveAcrylic
Adhesive Force (N/mm)16/25
Base MaterialPolycarbonate resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has about 10 times the normal brightness (compared to our products) and has excellent wide-angle characteristics, so it can be clearly seen even from an oblique direction and is effective for ensuring safety.
It has the durability to maintain the initial reflection performance for a long time.
It has a durability of 7 years under normal use.
For road traffic safety facilities and various safety equipment.
Feature
It is about 10 times brighter than usual (compared to our products) and has excellent wide-angle characteristics, so it can be clearly seen even from an oblique direction, which is effective for ensuring safety.

It has the durability to maintain the initial reflection performance for a long period of time.

It has a durability of 7 years under normal use.

By adopting fluorescent yellow that develops vivid colors, it has high visibility even at dawn or dusk.

Ulasan Produk

Tidak ada ulasan