HALO Safety Goggles (Kacamata Safety Goggle)

Sebelum PPN:
Rp569.900 - Rp589.900
Spesifikasi
Anti-FogYes
Country of OriginTW
ECLASS Code40019120
Environmental ClaimRecycled Materials
Frame ColourClear
Frame MaterialPVC
Frame StyleFull-Frame
Lens ColourClear
Lens MaterialPolycarbonate
Resistance FeaturesUV-Resistant
Scratch ResistanceYes
Standards MetEN 166, EN 170
UNSPSC46181804

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These CAT II Scorpion Safety Goggles from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Feature
The full-frame style provides strong, all-around lens support and enhanced impact resistance for demanding industrial environments, meeting EN 166 requirements for reliable, durable eye protection.
Direct ventilation maximises airflow for heat dissipation and comfort during extended wear, while still providing protection from general airborne particles in low-risk settings.
UV-Resistant coating blocks harmful ultraviolet rays to protect eyes and reduce long-term damage.
Provides robust protection against medium-energy impacts and ensures reliable performance — ideal for demanding environments.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait