ORALITE Vehicle Reflective Tape, Strip & Sticker (Lakban Reflektif / Stiker Reflektor)

Sebelum PPN:
Rp109.900 - Rp14.999.900
Spesifikasi
Adhesive MaterialAcrylic
Indoor or Outdoor UseOutdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly visible reflective tape increases the visibility of vehicles at night or in bad weather. Tape is sold in rolls to apply to the exterior vehicle bumpers, fenders, and doors.
Feature
Reflective Tape Reflective Color Yellow Width 1 in Length 25 ft Adhesive Material Acrylic Backing Material Polyester Thickness 8 mil Adhesion Strength 112 oz/in Outdoor

Ulasan Produk

Tidak ada ulasan