3M Reflective Tape Diamond Grade Conspicuity Markings (Lakban Pemantul Cahaya)

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorWhite-Red
Width (inch)2
Length (yard)50.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly retrofeflective prismatic sheeting metallized with a pressure sensitive adhesive and clear poly liner. For easy application to trucks, trailers and large vehicles to enhance visibility and detection distance.
Feature
- Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color. - 3M Diamond Grade Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding. - 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements - Durable - resists weather, dirt and aging - Available in two product constructions - Series 983 - strong and durable for easy application to smooth surfaces - Pre-sealed edges - Non-metallic construction to prevent corrosion

Ulasan Produk

Tidak ada ulasan