Beli steering di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SPS Starlink Package SolutionDeskripsi:SPS SOLAR PANEL PACKAGE SUPPORT TO STARLINK GEN 2&3 400WP 100AH400W 25,6V 100AH Output DC 12V, 24V & 48V POE 150Watribut:
- MPPT: MC4010 MPPT 40A 12/24V Input 520/1040W
- KARCHER Professional Single Disc MachineDeskripsi:Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.atribut:
- Part Number: 1.291-247.0
- Working Width (mm): 430
- Working height (mm): 90
- Working width of brushes (mm): 430
- Rated Input Power (W): 1500
- Brush contact pressure (g/cm²/kg): 30 / 43
- Brush Rotation Speed (rpm): 150
- Dimensions (LxWxH) (mm): 590x430x1180
- Drive Type: Mains operation
- Sound Pressure Level (dBA): 63
- Supply Voltage (V/Hz): 220 - 240 / 50
- Ruijie 5GHz Dual-stream 802.11ac 5KM Wireless Bridgeatribut:
- Antenna Gain (dBi): 15 (Directional)
- Certification: CE, RoHS
- Dimensions (mm): 230x132x48
- Fixed Ports: 2 x 10/100/1000Base-T
- MIMO: 2X2, MU-MIMO
- Max. Wireless Speed at 5GHz (Mbps): 867
- Operating Temperature (°C): -30 to 65
- Polarization: Horizontal = 31°, Vertical = 14°
- Recommended Distance (km): 5
- Transmit Power (mW): ≤400 (adjustable)
- Weather Proof: IP54
- Wi-Fi Standards: Wi-Fi 5 (IEEE 802.11ac, Wave2)
- KingCROWN Portable Cash-BoxDeskripsi:-A popular cashbox with an unchanged appeal that satisfies diverse needs at the office and at home.-Key (2 pieces)atribut:
- Color: Dark Gray
- Material: Steel Plate
- Higold Starlink Mul BasketDeskripsi:- Multi-Layer Storage with the drawers in a drawer structure perfect for maximum storage.- Good to store condiments, sauces, oils, and seasoning and other kitchen accessories.- Price includes free shipping and a two-year warranty from the purchase date.atribut:
- Dimensions (WxDxH) (mm): 365x480x515
- Cabinet (mm): 400
- MODENA Water Dispenser (Galon Bawah)Deskripsi:Dispenser air dengan desain yang simpel namun elegan.
- Dunamos Solar Panel (Panel Surya)Deskripsi:Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.atribut:
- Tolerance Wattage (%): 0-+3
- SPS Solar Panel (Panel Surya)Deskripsi:SPS Solar Power Black Series12V 40W20AH/3.2Vatribut:
- Charging Time (hour): ≥5
- Charging system: MPPT fast charging controller
- IP Rating: IP65
- Maximum Current Output (A): 12V2
- Output: DC 12V2A
- Ruijie 2.4GHz Dual-stream 500m Wireless BridgeDeskripsi:Two devices paired in the package,two 12V PoE adapters included; 2.4GHz Dual-Stream 500m wireless Bridge,The maximum bridge rate is 300Mbps,two 10/100M ports,Factory-free configuration, without complex alignment,including video recorder side and the camera side,Support Web/Ruiyi APP/MACC Cloud Computing Platform management. Support 12VDC and 12V non-standard PoE power supply methods. Support wall hanging/hoop installation.atribut:
- Antenna Gain (dBi): 8 (Directional)
- Bridging Distance (m): 500 (recommended)
- Certification: CE
- Dimensions (DxWxH) (mm): 165.5x68.7x42
- IP Rating: IP55
- Installation: Wall-mounted/ Pole-mounted
- Lightning Protection (kV): ±6 (Common Mode)
- Max. Throughput at 2.4GHz (Mbps): Up to 300
- Max. Transmit Power (mW): ≤100 (adjustable)
- Memory/Flash (MB): 64/8
- Operating Band (802.11b/g/n) (GHz): 2.400 to 2.483
- Polarization: Horizontal = 70°, Vertical = 70°
- Radio Design: 2.4GHz Single-Band Dual-Stream
- Spatial Streams: 2x2, MU-MIMO
- Transmission Protocol: IEEE 802.11b/g/n
- SOLANA Solar Panel Polycrystalline (Panel Surya)Deskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- Ruijie Reyee Wi-Fi 6 AX3000 High Performance Multi-G Ceiling Access Pointatribut:
- Antenna: Built-in Omni-directional
- Certification: CE, ROHS
- Dimensions (mm): 194x194x45.1
- MIMO: 2x2 (@2.4GHz), 2x2 (@5GHz)
- Network Port: 1 x 100/1000/2500 Base-T,; 1 x 10/100/1000 Base-T
- Operating Temperature (°C): 0 to 40
- Power Consumption (W): <18
- Power Supply: 802.3at PoE, 12V/2A DC Adaptor
- Recommended Clients: 512/110
- Wireless Protocol: 802.11ax (Wi-Fi 6), 2.97Gbps
- KARCHER Professional Scrubbers Single Disc Machines PackageDeskripsi:Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.atribut:
- Tank Weight (kg): 2.5
- Machine Weight (kg): 54
- Working Width (mm): 430
- Working height (mm): 90
- Brush Rotation Speed (rpm): 150
- Brush contact pressure (g/cm²/kg): 40/43
- Current Type (V/Hz): 220 - 240 / 50
- Drive Type: Mains operation
- Rated Input Power (W): 1500
- Sound Pressure Level (dBA): 63
- Working width of brushes (mm): 430
- Trina Solar Panel Monocrystallineatribut:
- Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
- Module Dimensions (mm): 2031x1011x30
- Max. Power Voltage (V): 42.6
- Peak Power Watt (W): 410
- Max. Power Current (A): 9.63
- Open Circuit Voltage (V): 50
- Module Efficiency (%): 20
- Photovoltaic Cable (mm): 4.0 with TS4 Connection
- Power Output Tolerance: ± 5
- Short Circuit Current (A): 10.25
Daftar Harga steering Terbaru October 2026
| SPS Starlink Package Solution | Rp21.999.900 |
| KARCHER Professional Single Disc Machine | Rp10.999.900 |
| Trodat Stamp Ink (Tinta Stempel) | Rp25.900 |
| Ruijie 5GHz Dual-stream 802.11ac 5KM Wireless Bridge | Rp3.799.900 |
| KingCROWN Portable Cash-Box | Rp709.900 |
| Higold Starlink Mul Basket | Rp5.399.900 |
| MUTU Worktable Under Sheet 1500 (Meja Dapur) | Rp709.900 |
| MODENA Water Dispenser (Galon Bawah) | Rp1.699.900 |
| KRISBOW Measuring Tape Fiberglass (Meteran) | Rp159.900 |
| Trodat Stamp Ink (Tinta Stempel) | Rp51.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/a2P105920362-1.jpg)



/4xP113253177-2.jpg)
/P102169803-1.jpg)
/jkP104574704-7.jpg)
/P101575315-1.jpg)
/4bP108390155-1.jpg)
/kwP111562752-1.jpg)

/2hP108105089-1.jpg)
/gtP101517605-6.jpg)


/4fP113253159-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)