Ruijie 2.4GHz Dual-stream 500m Wireless Bridge

Sebelum PPN:
Rp799.900
Spesifikasi
Antenna Gain (dBi)8 (Directional)
Bridging Distance (m)500 (recommended)
CertificationCE
Dimensions (DxWxH) (mm)165.5x68.7x42
IP RatingIP55
InstallationWall-mounted/ Pole-mounted
Lightning Protection (kV)±6 (Common Mode)
Max. Throughput at 2.4GHz (Mbps)Up to 300
Max. Transmit Power (mW)≤100 (adjustable)
Memory/Flash (MB)64/8
Operating Band (802.11b/g/n) (GHz)2.400 to 2.483
PolarizationHorizontal = 70°, Vertical = 70°
Radio Design2.4GHz Single-Band Dual-Stream
Spatial Streams2x2, MU-MIMO
Transmission ProtocolIEEE 802.11b/g/n

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two devices paired in the package,two 12V PoE adapters included;
2.4GHz Dual-Stream 500m wireless Bridge,The maximum bridge rate is 300Mbps,two 10/100M ports,Factory-free configuration, without complex alignment,including video recorder side and the camera side,Support Web/Ruiyi APP/MACC Cloud Computing Platform management. Support 12VDC and 12V non-standard PoE power supply methods. Support wall hanging/hoop installation.
Feature
- RG-EST100-E can easily transmit data from 500m away in real time
- Factory-free configuration, without complex alignment
- IP55 Weatherproof, -30°C to 60°C guarantee stable operating at outdoor or elevator environment
- Support maximum 10 * 3MP cameras loading at 100m, 5 * 3MP cameras loading at 500m
- Visually Intuitive statistics monitoring on Ruijie cloud, easy maintenance at remotely
Use
Elevator, Campus, Building, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait