KARCHER Professional Single Disc Machine

Sebelum PPN:
Rp9.999.900
Spesifikasi
Part Number1.291-247.0
Working Width (mm)430
Working height (mm)90
Working width of brushes (mm)430
Rated Input Power (W)1500
Brush contact pressure (g/cm²/kg)30 / 43
Brush Rotation Speed (rpm)150
Dimensions (LxWxH) (mm)590x430x1180
Drive TypeMains operation
Sound Pressure Level (dBA)63
Supply Voltage (V/Hz)220 - 240 / 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.
Feature
Powerful motor
- Extremely robust and durable design.
- Powerful for numerous applications.
- Low operation and service costs.

Robust planet carrier
- Made from hard-wearing metal gear wheels. Reduced wear and tear and maintenance costs compared with belt gear.
- Higher torque than a conventional belt gear.
- Quiet, durable and maintenance-free.

Easy operation
- Convenient and easy handling.
- Excellent balance and quiet operation.

Integrated power outlet
- For connection to a suction unit, which reduces dust.
- Increases cleaning performance.

Equipment
- Tank optional, 10 l
- Pad drive board
- Disc brushes / pad
- Mains operation

Ulasan Produk

Tidak ada ulasan