Ruijie 5GHz Dual-stream 802.11ac 5KM Wireless Bridge

Sebelum PPN:
Rp3.799.900
Spesifikasi
Antenna Gain (dBi)15 (Directional)
CertificationCE, RoHS
Dimensions (mm)230x132x48
Fixed Ports2 x 10/100/1000Base-T
MIMO2X2, MU-MIMO
Max. Wireless Speed at 5GHz (Mbps)867
Operating Temperature (°C)-30 to 65
PolarizationHorizontal = 31°, Vertical = 14°
Recommended Distance (km)5
Transmit Power (mW)≤400 (adjustable)
Weather ProofIP54
Wi-Fi StandardsWi-Fi 5 (IEEE 802.11ac, Wave2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- RG-EST350 V2 can easily transmit data from 5KM away in real time
- Factory-paired bridges for long-distance installation, without complex alignment
- IP54 Weatherproof, -30°C to 65°C guarantee stable operating
- Support maximum 45 * 2MP cameras loading at 3KM, 20 * 2MP cameras loading at 5KM
- Visually Intuitive statistics monitoring on Ruijie cloud, easy maintenance at remotely

Ulasan Produk

Tidak ada ulasan

Halaman Terkait