Beli stainless steel sus 304 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WINGITS Bathroom Grab BarsDeskripsi:Single grab bars mount to walls in bathrooms or showers to provide support and stability for seniors and people with physical limitations.atribut:
- UNSPSC: 42211608
- ADA Compliant: Yes
- ADA Compliant Grab Bar: ADA Compliant
- Bar Material: Stainless Steel
- Bar Style: Straight
- Includes Mounting Hardware: Yes
- Product Type: Wall Mounted Grab Bar
- Weight Capacity (lbs): 800
- MUTU Service Stand TrolleyDeskripsi:Trolley 3 susun dengan ukuran (mm) : 810 x 460 x 850 mm berbahan stainless steel tahan karat cocok digunakan untuk rumah makan, hotel, catering, kantor, dll. Fungsi trolley : - Untuk mengantarkan/membawa makanan jadi - Untuk mempermudah proses pengantaran/pemindahan dll.atribut:
- Material: Stainless Steel
- Dimensions (mm): 810x460x850
- FOSROC Conbextra GP Cementitious Grout (Semen Pengisi Celah)Deskripsi:Conbexlra GP general purpose non-shrink cementitious grout, is supplied as a ready lo use dry powder. The addition of a controlled amount of clean water produces a fowing non-shrink grout for gap thicknesses up to 100 mm. Conbextra GP is a blend of Porliand cement, graded fllers and chemical additives which impart controlled expansion in the plastic state whilst minimising water demand. The low wate rdemand ensures high early strength. The graded tiller is designed to assist uniform mixing and produce a consistent grout. Uses. Conbexlra GP is used for general purpose grouling where it is essenlial to eliminate shrinkage when completely Filling the void between a base plate and a substrate. Such an applicalion would be the grouting of a stanchion base plate. It can also be used roF anchoring a wide range of Fixings. These include masts, anchor bolts and fence posts. Advantages. - Gaseous expansion system compensates tor shrinkage and setllement in the plastic stale. - No metallic iron content to cause slaining. - Pre-packaged material overcomes potential on-site botching variations. - Develops high early strength without the use of chlorides. - High ultimate strength and low permeability ensure the durability of the hardened grout. Technical support. Fosroc offers a comprehensive range of high quality, high performance conslruction products. In addition, Fosroc ofers a worldwide technical support and on-site service to specifiers, end-users arid contractors. Supplier specification. All grouting where shown on Ihe drawing must be carried out using Conbextra GP manufactured by Fosroc and used in accordance with the manufacturer's data sheet. Application instructions. Foundation surface. The substrate surface must be free from oil, grease or any loosely adherent material. If the concrete surface is defective or has lailance, fl must be cut back to a sound base. Bolt holes and fixing pockets must be blown clean of any dirt or debris. Pre-soaking. Several hours prior to grouting the area of cleaned foundation should be flooded with fresh water. Immedialoly before grading takes place any free water should be removed with particular care being taken ID blow out all bolt holes and pockets. Base plate. It is essential that this is dean and free from oil, grease or scale. Air pressure relief holes should be provided to allow venting of any isolated high spots. Levelling shims. If these are to be removed after the grout has hardened, they should be treated with a thin layer of grease. Formwork. The formwork should be constructed to the leakproof. This can be achieved by using foam rubber strip or mastic sealant beneath the constructed formwork and between joints. In some cases it is practical to use a sacrificial semi-dry sand and cement formwork. The formwork should include outlets for pre-soaking. Unrestrained surface area. This must be kept to a minimum. Generally the gap width between the perimeter formwork and the plate edge should not exceed 150 mm on the pouring side and 50 mm on the opposite side. It is advisable where practical to have no gap at the fank sides.atribut:
- Consistency Yield (L): Trowellable 12, Flowable 13.25
- FOSROC Nitoflor Hardtop Floor Hardener Natural (Lapisan Permukaan Beton)Deskripsi:Monolithic surface hardening compound for fresh concrete floorsNitoflor Hardtop surface hardening compound is a quality controlled, factory blended powder which is ready to use on site. It consists of special hard wearing aggregates selected for their physical properties of abrasion and wear resistance, Portland cement and special additives to improve workability.This combination produces a material Nitoflor Hardtop cures monolithically to provide a dense, non porous surface which is extremely hard wearing and abrasion resistant. Monolithic cure ensures that problems normally associated with thin ('granolithic') screeds, e.g. curling, shrinkage, cracking, etc. are completely overcome. Nitoflor Hardtop is available in natural (concrete grey) colour as standard. Special colours, including Brick Red and Green can be produced on request for large orders.UsesNitoflor Hardtop provides a highly abrasion resistant surface to fresh concrete foors by the dry shake method which ensures that the hard wearing surface bonds monolithically to the base concrete. It is ideally suited for all industrial areas subjected to heavy trafic, e.g. power stations, heavy industry, breweries, agricultural buildings, distillation plants, laboratories, abattoirs, warehouse floors, loading bays and work shops.Advantages- Supplied ready to use - no additives required- Provides a hard, abrasion resistant surface- Forms monolithic bond with fresh concrete base- Hard, dense surface resistant to oils and grease- Available in a range of colours to improve working environment- Non-metallic aggregate - will not rust when wetTechnical support Fosroc ofers a comprehensive range of high performance, high quality fooring, jointing and repair products for both new and existing foor surfaces. In addition, Fosroc ofers a technical support package to specifiers, end-users and contractors, as well as on-site technical assistance in locations all over the world.Base concreteThe base concrete should have a minimum cement content of 300 kg/m3. The concrete mix should be designed to minimise segregation and control bleeding, although some limited bleed is desirable to ensure sufficient moisture is available to wet out the Nitoflor Hardtop when it is first applied. The use of water reducing admixtures from the Fosroc Conplast* range is strongly recommended in order to achieve a water:cement ratio below 0.55. The base concrete should have an on-site slump of between 75 and 100 mm. The base concrete should be laid and compacted in accordance with good concrete practice, taking care to ensure accurate finished profile and minimum laitance build up. Particular attention should be paid to bay edges and corners to ensure full compaction of the base concrete - see application instructions. Vacuum dewatering is not recommended.atribut:
- Size (kg): 25
- KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik)Deskripsi:Lengkapi peralatan Anda di rumah dengan Krisbow troli tiga tingkat ini sekarang. Terbuat dari material plastik bekualitas sehingga rak troli sangat kuat. Tambahan material aluminium pada rangka tiang troli menjadikan troli semakin kuat dan kokoh. Dilengkapi dengan empat roda bebas memudahkan Anda untuk membawa troli pada lorong sempit.
- FOSROC Brushbond Flex Waterproofing Membrane (Lapisan Kedap Air)Deskripsi:Brushbond flex merupakan material waterproofing yang terdiri dari dua komponen yaitu powder dan liquid. Cara penggunaan menggunakan kuas dan diaplikasikan minimal 2 layer.Lapisan yang dihasilkan berupa lembaran kedap air yang menjadi pelindung beton agar tidak terkontaminasi air. Brushbond sangat Cocok untuk diaplikasikan pada kamar mandi, balkon, kolam renang, dan ground tank.atribut:
- Size (kg): 30
- FOSROC Concure P Concrete Compound (Cairan Curing Beton)Deskripsi:Main usesProvides a film of high water retention enabling curing of the concrete by reducing loss of water from the concrete.Reduces surface shrinkage and cracking by eliminating moisture loss from exposed surfacesEnables cement to hydrate more efficientlyEasy application reduces labour costsSaves time - can apply as soon as possible after placing concreteEliminates need for damp hessian, sand or polyethyleneFast forming film dries within 60-120 minutes depending on ambient temperature and site conditionsForms a non-staining continuous clear film on clean stain free concrete or render surfaces. Is easily applied and free from discolourationNon-flammable and non-toxic under normal usage and is supplied ready for immediate use AdvantagesReduces surface shrinkage and cracking by eliminating moisture loss from exposed surfacesEnables cement to hydrate more efficientlyEasy application reduces labour costsSaves time - can apply as soon as possible after placing concreteEliminates need for damp hessian, sand or polyethyleneFast forming film dries within 60-120 minutes depending on ambient temperature and site conditionsForms a non-staining continuous clear film on clean stain free concrete or render surfaces. Is easily applied and free from discolourationNon-flammable and non-toxic under normal usage and is supplied ready for immediate useatribut:
- Colour: Milky White
- Dry Film Colour: Clear Film
- Dry Film (hour): 1-2 (Approx)
- Specific Gravity: '1020-1030 at 25°C
- FOSROC NitomortarDeskripsi:Main usesThe material is supplied in pre-weighed quantities ready for on-site mixing and use. Once it is cured, it will form a completely impermeable surface ready for over-coating. Nitomortar TC2000 is available as standard in Grey colour.AdvantagesNon-slump, can be applied to vertical surfaces and trowelled into blow holes.Superior bond strength to virtually all substrates.Smooth paste consistency, easy to apply and finish.Good chemical resistance.Excellent adhesion.Compatible to over-coat with epoxy coating.atribut:
- Volume Solids (%): 100
- Mix Density (kg/L): 1.68
- Thickness (mm): Up to 3
- Adhesion to Concrete (N/mm²): >2 (DIN 46228/4)
- FOSROC Nitoproof 30 Waterproofing Membrane (Lapisan Anti Bocor)Deskripsi:Main usesSingle component.Water based - non toxic.Rubberised.Non-flammable.Resists attack by chloride and sulphate ions.Can be applied to green concreteatribut:
- Form: Dark Brown Liquid
- Specific Gravity: 1
- Solide Content (%): 60 to 65
- Rubber Content (%): Approx. 10
- Drying Time (mins): 30 at 25°C
- Overcoating Time (hour): 1 @25°C
- Meridian Tissue Holderatribut:
- Material: SS 304
- Vone Rak PengeringanDeskripsi:Set produk terdiri dari:- Rangka utama (2pcs)- Pipa berlubang tunggal (2pcs)- Pipa berlubang ganda (2pcs)- Rak besar (1pcs)- Rak sedang (1 pcs)- Rak peniris (1 pc)- Tempat talenan (1 pcs)- Pengait peralatan utensil (5 pcs)- Suction anti slip (4 pcs)- Tempat sendok (1 pcs)- Baut, Kunci, dll (1 set)- Petunjuk pemasangan (1 pcs)atribut:
- Material: Stainless
- Finishing: Black Coating
- FOSROC FibreboardDeskripsi:Bahan Joint Filler dalam bentuk lembaran yang terbuat dari bitumen dan serat kayu yang dipadatkan, digunakan untuk membentuk dan mengisi celah dari expansion joint pada kontruksi beton umum atau beton pracetak.atribut:
- Size (mm): 1200x2100
- Thickness (mm): 20
- Material: Bitumen & Serat Kayu
- Vone Bathroom Rack (Rak Toilet)Deskripsi:Set produk sudah termasuk :- Rak Sudut Kamar Mandi Vone BR-C03 B (1 pc)- Perekat dinding (tape) (1 pc)atribut:
- Material: Stainless Steel
- Installation: Tembok
- Castelli Sanitary Toilet Grab HandleDeskripsi:- Awet & kokoh karena terbuat dari bahan brass/ kuningan premium. - Finishing halus, tebal, kualitas tahan lama karena Lapisan chrome berkualitas tinggi dengan teknologi electroplating - Tahan karat - Fungsi: sebagai pegangan bantuan di samping kloset atau kamar mandi supaya tidak terpeleset, cocok buat orang tua dan difabel. - Pemasangan mudah dan cepat- Cara pemasangan bor ke dinding dengan sekrup dan mounting bracket, kualitas super kuat. - Sudah termasuk komponen untuk pemasangan: mounting bracket / sekrup / fischer, dllatribut:
- Material: Kuningan (Brass)
- Color: Yellow
- Dimensions (mm): 480x90x78
- Frap Towel Rack 2 Stacks (Rak Handuk)atribut:
- Color: Black
- GENIUS Truck Extractor Tool Screw Set (Alat Pelepas Hub/Roda Truk)Deskripsi:Screw Extractor:No.1= 1/8inch~1/4inch (3~6mm)No.2= 1/4inch~5/16inch (6~8mm)No.3= 5/16inch~7/16inch (8~11mm)No.4= 7/16inch~9/16inch (11~14mm)No.5= 9/16inch~3/4inch (14~19mm)No.6= 3/4inch~1inch (19~25mm)atribut:
- Total pcs: 6
- Include: Plastic Case
Daftar Harga stainless steel sus 304 Terbaru October 2026
| WINGITS Bathroom Grab Bars | Rp649.900 |
| MUTU Service Stand Trolley | Rp1.399.900 |
| FOSROC Conbextra GP Cementitious Grout (Semen Pengisi Celah) | Rp139.900 |
| FOSROC Nitoflor Hardtop Floor Hardener Natural (Lapisan Permukaan Beton) | Rp119.900 |
| KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik) | Rp1.199.900 |
| Panduit Lockout Station | Rp5.199.900 |
| FOSROC Brushbond Flex Waterproofing Membrane (Lapisan Kedap Air) | Rp879.900 |
| FOSROC Conplast Concrete Admixture (Cairan Pengencer Beton) | Rp619.900 |
| FOSROC Concure P Concrete Compound (Cairan Curing Beton) | Rp459.900 |
| FOSROC Nitomortar | Rp569.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/lqP105308782-2.jpg)
/n6P105308834-1.jpg)
/roP103952996-5.jpg)

/1wP110156068-1.jpg)
/4lP110156165-1.jpg)
/3lP110156129-1.jpg)

/8hP110156305-1.jpg)
/bsP108371424-1.jpg)



/20P108332072-1.jpg)

/6tP110940245-1.jpg)
/P102171189-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)