Spesifikasi
| Colour | Milky White |
|---|---|
| Dry Film Colour | Clear Film |
| Dry Film (hour) | 1-2 (Approx) |
| Specific Gravity | '1020-1030 at 25°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Main uses
Provides a film of high water retention enabling curing of the concrete by reducing loss of water from the concrete.
Reduces surface shrinkage and cracking by eliminating moisture loss from exposed surfaces
Enables cement to hydrate more efficiently
Easy application reduces labour costs
Saves time - can apply as soon as possible after placing concrete
Eliminates need for damp hessian, sand or polyethylene
Fast forming film dries within 60-120 minutes depending on ambient temperature and site conditions
Forms a non-staining continuous clear film on clean stain free concrete or render surfaces. Is easily applied and free from discolouration
Non-flammable and non-toxic under normal usage and is supplied ready for immediate use
Advantages
Reduces surface shrinkage and cracking by eliminating moisture loss from exposed surfaces
Enables cement to hydrate more efficiently
Easy application reduces labour costs
Saves time - can apply as soon as possible after placing concrete
Eliminates need for damp hessian, sand or polyethylene
Fast forming film dries within 60-120 minutes depending on ambient temperature and site conditions
Forms a non-staining continuous clear film on clean stain free concrete or render surfaces. Is easily applied and free from discolouration
Non-flammable and non-toxic under normal usage and is supplied ready for immediate use
Provides a film of high water retention enabling curing of the concrete by reducing loss of water from the concrete.
Reduces surface shrinkage and cracking by eliminating moisture loss from exposed surfaces
Enables cement to hydrate more efficiently
Easy application reduces labour costs
Saves time - can apply as soon as possible after placing concrete
Eliminates need for damp hessian, sand or polyethylene
Fast forming film dries within 60-120 minutes depending on ambient temperature and site conditions
Forms a non-staining continuous clear film on clean stain free concrete or render surfaces. Is easily applied and free from discolouration
Non-flammable and non-toxic under normal usage and is supplied ready for immediate use
Advantages
Reduces surface shrinkage and cracking by eliminating moisture loss from exposed surfaces
Enables cement to hydrate more efficiently
Easy application reduces labour costs
Saves time - can apply as soon as possible after placing concrete
Eliminates need for damp hessian, sand or polyethylene
Fast forming film dries within 60-120 minutes depending on ambient temperature and site conditions
Forms a non-staining continuous clear film on clean stain free concrete or render surfaces. Is easily applied and free from discolouration
Non-flammable and non-toxic under normal usage and is supplied ready for immediate use
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3lP110156129-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
