FOSROC Nitomortar

Rating:
100% of 100
(1)
Sebelum PPN:
Rp569.900 - Rp1.099.900
Spesifikasi
Volume Solids (%)100
Mix Density (kg/L)1.68
Thickness (mm)Up to 3
Adhesion to Concrete (N/mm²)>2 (DIN 46228/4)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Main uses
The material is supplied in pre-weighed quantities ready for on-site mixing and use. Once it is cured, it will form a completely impermeable surface ready for over-coating. Nitomortar TC2000 is available as standard in Grey colour.

Advantages
Non-slump, can be applied to vertical surfaces and trowelled into blow holes.
Superior bond strength to virtually all substrates.
Smooth paste consistency, easy to apply and finish.
Good chemical resistance.
Excellent adhesion.
Compatible to over-coat with epoxy coating.

Ulasan Produk

Halaman Terkait