WINGITS Bathroom Grab Bars

Sebelum PPN:
Rp649.900 - Rp2.999.900
Spesifikasi
UNSPSC42211608
ADA CompliantYes
ADA Compliant Grab BarADA Compliant
Bar MaterialStainless Steel
Bar StyleStraight
Includes Mounting HardwareYes
Product TypeWall Mounted Grab Bar
Weight Capacity (lbs)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single grab bars mount to walls in bathrooms or showers to provide support and stability for seniors and people with physical limitations.
Feature
Grab Bar Product Type Wall Mounted Grab Bar Bar Style Straight Bar Material Stainless Steel Finish Polished Bar Diameter 1 1/4 in Bar Length 36 in Overall Length 39 in Weight Capacity 800 lb ADA Compliant Yes Degree of Bar Angle Not Applicable Center to Center Hole Distance 36 in Mount Orientation Not Applicable Includes Mounting Hardware Yes Color Silver Includes Stainless Steel Screws Standards 2010 ADAAG 2017 ANSI ADA Compliant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait