Beli stainless steel brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand Brush Flat I TypeDeskripsi:Use:Rust removal of metal surfaces, deburring, painting removal. In the range of manual work, relatively light work.atribut:
- Number of Lines: One Line
- Overall-Length x Width W (mm): 230 x 20
- Planting (mm): 60
- Purpose of Use: Rust removal, burring, paint removal on the metal surface etc.. For manual work, relatively, light work oriented.
- Kennedy Bent Brush Slim LineDeskripsi:Plain metal handles, with steel wire or nylon bristle filling. Suitable for heavy duty cleaning and decarbonising.atribut:
- Head Shape: Curved Head
- Number of Pieces: Each
- Head Length (mm): 70
- Head Width (mm): 6
- Overall Length (mm): 220
- York Sikat Kawat Stainless Steelatribut:
- Trim Length (mm): 15
- Bristle Material: Stainless Steel Wire
- Brush Diameter (mm): 60
- Brush Type: Circular Brush
- Cromwell Order Number: YRK2958160K
- Maximum Speed (rpm): 4,500
- KRISBOW Sikat Kawat Bajaatribut:
- Dimensions a (mm): 140
- Dimensions t (mm): 25
- Dimension L (mm): 265
- Wire Diameter (mm): 0.3
- TOHO (TOOLS) Hand BrushDeskripsi:- Outstanding finish appearance with all types of paint. - Excellent Paint Distribution and better overall coverage with less effort. - Greater efficiency in production and proven durability. - Smoother "No Drag" Brush Strokes. - Universal block brush for use with paints, preservatives, and wallpaper paste. - Ergonomic comfort wooden handle. - Long Bristle for durability and superior finish.
- monotaro.id Sikat Lantai (Floor Brush)Deskripsi:monotaro.id Sikat Lantai berbahan dasar plastik dan nilon pada bagian sikatnya sehingga sikat ini ringan, tahan lama, tidak mudah rusak dan mudah dibersihkan.Sikat lantai ini dilengkapi dengan gagang yang panjang berbahan plastik yang tebal sehingga tidak mudah bengkok.monotaro.id Sikat Lantai dapat digunakan untuk membersihkan area rumah, toko, warung atau area yang akan anda bersihkan.atribut:
- Color: Biru
- Length (cm): 125
- Width (cm): 25
- RYU Circular BrushDeskripsi:- Suitable for any brand- grinder- High quality Materials- Easy to useatribut:
- Type: Crimped
- Union Tube Brushes with Thread (TT)atribut:
- Material: Brass
- Daytona Ultra Nano Air FilterDeskripsi:PerformanceInside the factory, we have the equipment to test the performance of Air filter. Experiments and material selection will produce products that we can guarantee the quality.Design - Filtering capacity is 15% greater by using Hi-flow Material- Age of use 15% longer- Equipped with mesh plate, to prevent materials that can enter the air duct.
- ACE OLDFIELDS Sikat KawatDeskripsi:Sikat kawat digunakan untuk membersihkan bidang permukaan dari kotoran karat, jamur dan lumut untuk mendapatkan bidang yang baik sebelum memulai pengecatan. Sikat kawat ditanam di dalam badan kayu dengan suatu penjepit sehingga tidak mudah lepas.
- Kleen Up Heavy Duty Floor BrushDeskripsi:KLEENUP HEAVY DUTY FLOOR BRUSHSikat berbahan filament yang sangat membantu anda menghilangkan noda membandel yang menempel di lantai.
- TRUSCO Hand Brush Flat J TypeDeskripsi:Use:Rust removal of metal surfaces, deburring, painting removal. In the range of manual work, relatively light work.atribut:
- Number of Lines: One Line
- Overall-Length x Width W (mm): 250 x 20
- Planting (mm): 80
- Purpose of Use: Rust removal, burring, paint removal on the metal surface etc.. For manual work, relatively, light work oriented.
- monotaro Thread Wound Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Overall Length (mm): 250
- Outer Diameter (φmm): 63
- Applicable housing size: 10 inches
- Filter Material: PP
- Inner Diameter (Φmm): 27
- Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
- Maximum Operating Temperature (°C): 80
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- Kleaner Floor BrushDeskripsi:Kleaner Floor Handles Brush effectively clean between floors from stubborn dirt with a strong and durable bristle material. The handle is covered with soft rubber for comfortable use.atribut:
- Length(cm): 15x7.5
- TRUSCO BrushDeskripsi:Use:Washing of machine parts, application of adhesive bonds, etc.
- Bagus Floor BrushDeskripsi:Sikat berkualitas tinggi
Daftar Harga stainless steel brush Terbaru March 2026
| TRUSCO Hand Brush Flat I Type | Rp92.900 |
| Kennedy Bent Brush Slim Line | Rp93.900 |
| Union Sikat Kawat Stainless Steel Flue & Boller (TTS) | Rp32.900 |
| York Sikat Kawat Stainless Steel | Rp169.900 |
| KRISBOW Sikat Kawat Baja | Rp22.900 |
| TOHO (TOOLS) Hand Brush | Rp44.900 |
| monotaro.id Sikat Lantai (Floor Brush) | Rp19.900 |
| RYU Circular Brush | Rp41.900 |
| Union Tube Brushes with Thread (TT) | Rp48.900 |
| Daytona Ultra Nano Air Filter | Rp51.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/hrP101003639-2.jpg)


%20Hand%20Brush/bkP103955416-1.jpg)
/58P105492188-6.jpg)

/P101003488-1.jpg)





/monotaro%20Thread%20Wound%20Cartridge%20Filter%20(Filter%20Cartridge)/qcP102233948-2.jpg)

/itP101003677-2.jpg)


/j8P101003692-2.jpg)