SPEEDAIRE Air-Powered Hammer

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp989.900 - Rp22.999.900
Spesifikasi
UNSPSC27131504
Air Inlet TypeNPT
Air Pressure (psi)90
Dust ManagementNone
Power SourceAir Powered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chipping hammers use bits with 0.580€ or 0.680€ round or hex shanks to perform heavy material removal and light demolition tasks. Their long barrel allows a longer stroke length and more driving power than air hammers. They clean off heavy slag and buildup, chip away adhered layers, pry apart fused materials, and break down assembled components. Chipping hammers require two-handed operation to maintain control, with one hand on the barrel and the other on the handle at the back of the tool. They have a switch on the handle for activating the tool.
Feature
Air Hammer Duty Heavy Duty Shank Shape Round Stroke Length 3 5/8 in Air Inlet Size 3/8 in NPT Female Kit Contents (1) Bare Tool (1) Spring Retainer Blows per Minute 2 400 bpm Shank Size 0.58 in Air Inlet Gender Female Air Inlet Type NPT Air Inlet Connection Size 3/8 in Compatible Collar Shape Oval Retainer Type Spring Power Source Air Powered Air Consumption 10.8 cfm Air Pressure 90 psi Exhaust Location Side Min Hose Size 1/2 in Material Application Concrete Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait