XILIN Electric Stacker (Forklift Stacker Elektrik)

Sebelum PPN:
Rp75.999.900 - Rp279.999.900
Spesifikasi
Capacity (kg)1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CQD12R/CQD15R/CQD20R
Counterbalanced Electric Reach Stacker

STRUCTURAL
● Two lifting cylinders placed on outer sides of the mast.
● Germany imported special steel mast.
● Vertical driving wheel, driving efficiency, easy installation & maintenance.
● Compact structure and low gravity

SAFETY AND EFFICIENCY
● AC frequency conversion traction motor: compact structure, good performance, regenerative braking and easy maintenance.
● Tilting system forks easy for loading and stacking.
● High Storage battery ensures strong and long-lasting power.
● Meter with BDI, prolonging the battery's using time.
● The braking system combines magnetic brake and regenerative break, greatly prolongs the using life of friction plate.
● With emergency stop switch and electricity lock button, and multi-valve controlling levers, ergonomic for operation.
● The adjustable regulator valve can adjust the lowing speed of the masts.

EASY MAINTENANCE
● Magnet suction battery cover, easy for installation and maintenance.
● AC controlling system, low noise, less maintenance.

Ulasan Produk

Tidak ada ulasan